Skip Content

24" Commercial Wall-Mounted Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

24" Commercial Wall-Mounted Oscillating Air Circulator

Price $374.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ALF0
  • Mfr. Model # 6ALF0
  • UNSPSC # 40101602
  • Catalog Page # 3651
  • Shipping Weight 49.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial air circulator is designed for moving air and cooling in clean, dry environments. It offers a high volume of air circulation at low sound levels for commercial applications including schools, greenhouses, and sporting events. It also offers a permanently lubricated motor with automatic reset thermal protection, and a stamped aluminum, 3-blade propeller and circulator head with locking tilt adjustment.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 6360
  • CFM Low 3480
  • Air Velocity (FPM) @ 20 Ft. 437/281
  • Motor HP 1/4
  • Motor RPM 1050/650
  • Operating Amps 3.0/2.3
  • Mounting Location Wall
  • Mounting Style Wall-Mounted
  • Fan RPM 1050/650
  • Environmental Applications Commercial
  • Assembled Unassembled
  • CFM/Watt 28.3/25
  • Air Velocity (FPM) @ 10 Ft. 749/426
  • Air Velocity (FPM) @ 40 Ft 148/144
  • Air Velocity (FPM) @ 60 Ft. 192/0
  • Sound Level 74dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 374/293
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Height 40-1/2"
  • Width 27-3/8"
  • Max. Depth 23"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 12.7mm
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gloss Black Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL/cUL
  • Includes Wall Bracket and Secondary Support Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.