Skip Content

Air Circulator,18 In,3480 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 18 In, 3480 cfm, 115V

Price $242.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ALE7
  • Mfr. Model # 6ALE7
  • UNSPSC # 40101602
  • Catalog Page # 4081
  • Shipping Weight 30.08 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.18"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High3480
  • CFM Low2460
  • Air Velocity (FPM) @ 20 Ft.330/273
  • Motor HP1/5
  • Motor RPM1120/1030
  • Operating Amps1.88/1.36
  • Mounting LocationWall
  • Fan RPM1120/1030
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM/Watt26.2/25.6
  • Air Velocity (FPM) @ 10 Ft.480/420
  • Air Velocity (FPM) @ 40 Ft120/80
  • Air Velocity (FPM) @ 60 Ft.24/0
  • Sound Level59dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts225/160
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureOpen Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Height37 1/2"
  • Width21-5/8"
  • Max. Depth23"
  • Cord Length9 ft.
  • Number of Blades3
  • Blade MaterialAluminum
  • Shaft Dia.12mm
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGloss Black Powder Coat
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL/cUL
  • IncludesWall Bracket and Secondary Support Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The commercial-duty wall and ceiling fan is designed to provide a high volume of air circulation at low sound levels in commercial environments.

The fan features a permanently lubricated motor with automatic reset thermal protection. Other features include a stamped aluminum, 3-blade propeller and a circulator head with locking tilt adjustment.

Repair Parts

Displaying repair parts for model:
  • 6ALE7

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
im looking for a low cfm air circulator, this is the smallest ive found on your site. can this fan be controlled by a fan speed control and not make a humming noice? would a vfd eliminate any humming noises when slowing the fan speed?
3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Thomas123 is loaded.
Additional information about Thomas123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Unfortunately the 6AEL7, is not able to be controlled by a VFD or rotoray style speed control.

There maybe other prodcuts we have that would be suited for your application. In order to further assist you with the proper product selection, we would need further information.

If you could please call 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you.

Thank you for using Grainger Ask and Answer.
2 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about PaulF is loaded.
Additional information about PaulF could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

There are three mounting holes on the bracket. From the top to the bottom mounting hole is 10-7/8". From the center hole to the top hole is 5-7/16". The documentation does not offer mounting hole diameter. The fan does state the mounting hardware is included.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:39:29.909-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ALE7, prod, sort_default
1 of 1
  • 2015-04-25T19:39:29.912-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ALE7, prod, sort_default
1 of 1