Skip Content

Air Circ,36 In,12,500 cfm,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circ, 36 In, 12,500 cfm, 208-230/460V

Price $761.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PEH2
  • Mfr. Model # 3PEH2
  • UNSPSC # 40101602
  • Catalog Page # 4082
  • Shipping Weight 89.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.36"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds1
  • Voltage208-230/460
  • Phase3
  • CFM High12,500
  • Air Velocity (FPM) @ 20 Ft.1000
  • Motor HP1/2
  • Motor RPM1075
  • Operating Amps1.49-1.49/0.75
  • Mounting LocationWall, Ceiling or IBeam
  • Fan RPM1075
  • Environmental ApplicationsIndustrial
  • AssembledAssembled
  • Air Velocity (FPM) @ 10 Ft.1330
  • Air Velocity (FPM) @ 40 Ft415
  • Air Velocity (FPM) @ 60 Ft.240
  • Sound Level82dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts500
  • Motor Type3 Phase
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Outside Dia.39"
  • Height39"
  • Width39"
  • Max. Depth34-3/8"
  • Number of Blades3
  • Blade MaterialGalvanized Steel
  • Shaft Dia.1/2"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGray Polyester Powder Coat
  • ApplicationIndustrial Spot Cooling
  • StandardsUL, cUL, OSHA
  • IncludesConduit Box, Mounting Device, Mounting Bolts, Safety Support
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This preassembled circulator head tilts and locks to direct airflow.

Repair Parts

Displaying repair parts for model:
  • 3PEH2A,
  • 3PEH2

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.