Skip Content

Air Circulator,30 In,6200 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 30 In, 6200 cfm, 115V

Price $349.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MA12
  • Mfr. Model # 2MA12
  • UNSPSC # 40101602
  • Catalog Page # 4089
  • Shipping Weight 49.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.30"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High6200
  • CFM Low5050
  • Motor HP1/4
  • Motor RPM1100/900/700
  • Operating Amps2.3/1.8/1.6
  • Mounting LocationFloor
  • Fan RPM1500/1300/1100
  • Environmental ApplicationsLight Commercial
  • AssembledPartially Assembled
  • CFM Medium5750
  • Max. Ambient Temp.105 Degrees F
  • Hz60
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureOpen Air-Over
  • Motor InsulationClass A
  • Thermal ProtectionAuto
  • Bearing TypeBALL
  • Height36"
  • Width37"
  • Max. Depth15"
  • Cord Length9 ft.
  • Number of Blades3
  • Blade MaterialBlack Powder-Coated Aluminum
  • Shaft Dia.12mm
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishChrome Plated
  • ApplicationPeople Cooling
  • StandardsUL/OSHA
  • IncludesTilt Kit, 4" Plastic Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton's light-commercial, direct-drive, mobile fan is designed to provide a high volume of air circulation in homes, stores, offices, and manufacturing facilities.

The lightweight circulator can be tilted 360° to direct air where it’s needed. The cart also features a handle, cord wrap, and 4” casters for easy mobility.

The chrome-coated wire guards comply with United States OSHA Standard 1910.212, 1/2” opening requirement. The unit features a 120V, 60 Hz motor with automatic reset thermal protection.

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The fan does a good job of moving air. But its not nearly as beneficial as an actual "barrel" fan, where air is directed better in regards to the application I had purchased the fans for. Still gets the job done though. January 15, 2013
  • 2015-08-29T20:05:34.956-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2MA12, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
There is a part number for a replacement fan blade.

No part number for a replacement guard.
1 year ago
by
Read all my Q&A
 
Please wait while more information about FEDUP is loaded.
Additional information about FEDUP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. Other than the fan blade there are no other parts available for this fan. Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about booter is loaded.
Additional information about booter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following, there is no replacement switch available for this item. Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: maintenance
Product used for:: shop cooling
Years purchasing from Grainger:: 28
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Monnie is loaded.
Additional information about Monnie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.

There is no replacement motor for this fan.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:43:07.981-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MA12, prod, sort_default
1 of 1
  • 2015-08-29T19:43:07.984-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MA12, prod, sort_default
1 of 1