Skip Content

Washdown Air Circulator,24 In,5220 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Washdown Air Circulator, 24 In, 5220 cfm

Price $1,685.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LYW5
  • Mfr. Model # 2LYW5
  • UNSPSC # 40101604
  • Catalog Page # 4082
  • Shipping Weight 54.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWashdown Air Circulator
  • Blade Dia.24"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds1
  • Voltage115/230
  • Phase1
  • CFM High5220
  • Air Velocity (FPM) @ 20 Ft.423
  • Motor HP1/4
  • Motor RPM1075
  • Operating Amps3.28/1.68
  • Mounting LocationWall
  • Fan RPM1075
  • Environmental ApplicationsCommercial
  • AssembledAssembled
  • CFM/Watt17.6
  • Air Velocity (FPM) @ 10 Ft.875
  • Air Velocity (FPM) @ 40 Ft198
  • Air Velocity (FPM) @ 60 Ft.135
  • Air Velocity (FPM) @ 80 Ft.10
  • Sound Level77dBA
  • Max. Ambient Temp.105 Degrees F
  • Hz60
  • Watts295/280
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Nonvented
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Outside Dia.33"
  • Height33"
  • Width33"
  • Max. Depth15"
  • Number of Blades3
  • Blade Material304 Stainless Steel
  • Shaft Dia.1/2"
  • Housing MaterialStainless Steel
  • Guard Material304 Stainless Steel
  • Wire Guard FinishElectro Polish
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL/CUL/OSHA/BISSC/USDA/NSF
  • IncludesStainless Steel Wall Bracket, Mounting Bolts and Secondary Safety Support Cable

Compliance and Restrictions

None

Details

Dayton's stainless steel washdown wall mount fan is designed to withstand moist and wet environments and high-pressure cleaning with concentrated caustic solutions, without affecting performance or functionality.

Specifically designed for the food industry, the fan is constructed with electro-polished 304 stainless steel approved by the USDA and the NSF for "Food Zones."

UL and C-UL Listed.

Repair Parts

Displaying repair parts for model:
  • 2LYW5

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.