Skip Content

Air Circulator,24 In,5450 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 24 In, 5450 cfm, 115V

Price $336.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10924 (Change)

Go

Invalid Zip Code


NEWBURGH branch 555

  • Item # 2LY97
  • Mfr. Model # 2LY97
  • UNSPSC # 40101602
  • Catalog Page # 4081
  • Shipping Weight 76.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.24"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High5450
  • CFM Low3800
  • Air Velocity (FPM) @ 20 Ft.590/300
  • Motor HP1/4
  • Motor RPM1100/900
  • Operating Amps3.4/2.0
  • Mounting LocationPedestal
  • Fan RPM900/1100
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM/Watt15.1/17.7
  • Air Velocity (FPM) @ 10 Ft.1000/700
  • Air Velocity (FPM) @ 40 Ft360/180
  • Air Velocity (FPM) @ 60 Ft.150/115
  • Sound Level74dBA
  • Max. Ambient Temp.105 Degrees F
  • Hz60
  • Watts355/215
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureOpen Air-Over
  • Motor InsulationClass A
  • Thermal ProtectionAuto
  • Bearing TypeBALL
  • Outside Dia.27"
  • HeightAdj 53 to 61"
  • Width27"
  • Max. Depth26"
  • Cord Length10 ft.
  • Number of Blades3
  • Blade MaterialPowder Coated Aluminum
  • Shaft Dia.17mm
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGloss Black Powder Coated
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL/cUL
  • IncludesPedestal, Column and Hex Key
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Dayton's commercial-duty, fan is designed to provide a high volume of air circulation for both spot and general cooling applications in a clean, dry environment.

The fan can be mounted on an adjustable floor pedestal at heights between 51" to 61". It operates at low sound levels for commercial applications and features a permanently lubricated, 120V, 60 Hz motor with automatic reset thermal protection. Its circulator head also features a locking tilt adjustment.

Its 2-piece black powder coated wire guards comply with United States OSHA Standard 1910.212, 1/2” opening requirement. All circulators are UL and C-UL Listed and comply with UL507 for stability when used with Dayton Air Circulator Mountings.

Repair Parts

Displaying repair parts for model:
  • 2LY97

Alternate Products


Rated 3.3 out of 5 by 3reviewers.
Rated 4 out of 5 by Moves a lot of air, but not very energy efficient and somewhat noisy. They seem to last for many years - we've got about a dozen of these at work. They usually get destroyed by employees before failing due to manufacturer defects. They're also heavy, so not convenient to move around. Personally, I think they're only worth about half of what the sell for at most. June 25, 2015
Rated 1 out of 5 by Piece of junk, overpriced, noisy, cheaply made - no power at all and completely ineffective - do not purchase this product ........ Waste of money July 14, 2013
Rated 5 out of 5 by Quiet, powerful,great volume,easy to put together. July 24, 2012
  • 2015-09-02T19:38:01.831-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2LY97, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.