Skip Content

Air Circulator,20 In,3700 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 20 In, 3700 cfm, 115V

Sale Price $267.54 / each Offer Ends 03/31/15

Price $314.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 2LY96
  • Mfr. Model # 2LY96
  • NSN # 4140-00-833-5068
  • UNSPSC # 40101602
  • Catalog Page # 4081
  • Shipping Weight 75.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.20"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High3700
  • CFM Low2600
  • Air Velocity (FPM) @ 20 Ft.400/350
  • Motor HP1/8
  • Motor RPM1300/1100
  • Operating Amps2.4/1.5
  • Mounting LocationPedestal
  • Fan RPM1100/1300
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM/Watt15.1/15.0
  • Air Velocity (FPM) @ 10 Ft.800/550
  • Air Velocity (FPM) @ 40 Ft200/190
  • Air Velocity (FPM) @ 60 Ft.150/130
  • Sound Level72dBA
  • Max. Ambient Temp.105 Degrees F
  • Hz60
  • Watts245/173
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureOpen Air-Over
  • Motor InsulationClass A
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Outside Dia.23"
  • HeightAdj 51 to 61"
  • Width26"
  • Max. Depth26"
  • Cord Length10 ft.
  • Number of Blades3
  • Blade MaterialPowder Coated Aluminum
  • Shaft Dia.12mm
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGloss Black Powder Coat
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL/cUL
  • IncludesPedestal, Column and Hex Key

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The Dayton commercial-duty fan is designed to provide a high volume of air circulation for both spot- and general-cooling applications in clean, dry environments.

The fan can be mounted on an adjustable floor pedestal at heights between 51" to 61". it operates at low sound levels suitable for commercial applications. The propeller features 3 powder-coated blades.

The 120V, 60 Hz motor is permanently lubricated and features automatic reset thermal protection. Wire guards are OSHA-compliant and the 9-ft., 3-cond. power cord features a grounded, molded plug.

All circulators are UL and C-UL Listed and comply with UL507 for stability when used with Dayton Air Circulator Mountings.

Repair Parts

Displaying repair parts for model:
  • 2LY96,
  • 2LY96A

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.