Skip Content

16" Light Commercial Wall-Mounted Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16" Light Commercial Wall-Mounted Non-Oscillating Air Circulator

Price $140.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LY91
  • Mfr. Model # 2LY91
  • UNSPSC # 40101602
  • Catalog Page # 3651
  • Shipping Weight 14.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light commercial floor/wall/ceiling fan features 3-way mounting capability for versatile installation. It can be tilted/positioned to maximize ventilation. Use in commercial applications such as schools and sporting events.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 16"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 2450
  • CFM Low 1800
  • Motor HP 1/6
  • Motor RPM 1300/1000/700
  • Operating Amps 1.5/1.0/0.75
  • Mounting Location Wall, Ceiling or Floor
  • Mounting Style Wall-Mounted
  • Fan RPM 700/1000/1300
  • Environmental Applications Light Commercial
  • Assembled Assembled
  • CFM Medium 2100
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Watts 120/90/65
  • Motor Type Shaded Pole
  • Drive Type Direct
  • Motor Enclosure Open Air-Over
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type Sleeve
  • Height 19"
  • Width 22"
  • Max. Depth 10"
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Black Painted Steel
  • Shaft Dia. 9.5mm
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Chrome Plated
  • Application People Cooling
  • Standards UL/OSHA
  • Includes Wall and Ceiling Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.