Skip Content

Air Circulator,12 In,1050 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 12 In, 1050 cfm, 115V

Sale Price $92.57 / each Offer Ends 03/31/15

Price $108.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LY90
  • Mfr. Model # 2LY90
  • UNSPSC # 40101602
  • Catalog Page # 4081
  • Shipping Weight 10.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.12"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High1050
  • CFM Low600
  • Motor HP1/10
  • Motor RPM1500/1300/1100
  • Operating Amps1.0/0.5/0.3
  • Mounting LocationWall, Ceiling or Floor
  • Fan RPM1100/1300/1500
  • Environmental ApplicationsLight Commercial
  • AssembledAssembled
  • CFM Medium800
  • Max. Ambient Temp.105 Degrees F
  • Hz60
  • Watts65/42/30
  • Motor TypeShaded Pole
  • Drive TypeDirect
  • Motor EnclosureOpen Air-Over
  • Motor InsulationClass A
  • Thermal ProtectionAuto
  • Bearing TypeSleeve
  • Height14"
  • Width16"
  • Max. Depth6"
  • Cord Length9 ft.
  • Number of Blades3
  • Blade MaterialBlack Painted Steel
  • Shaft Dia.7.96mm
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishChrome Plated
  • ApplicationPeople Cooling
  • StandardsUL/OSHA
  • IncludesWall and Ceiling Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The Dayton light-commercial fan is designed to provide a high volume of air circulation in homes, stores, and offices.

Its 3-way mounting capability allows for versatile installation on walls, ceilings, or floor spaces. The circulator head also features a locking tilt adjustment.

The 120V, 60 Hz motor features automatic reset thermal protection. Wire guards are OSHA-compliant and the 9-ft., 3-cond. power cord features a grounded, molded plug.

UL and C-UL Listed.

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by We use several of these fans throughout our factory, but in the larger size, and they run for years. This is the first 20" model we've purchased. It last 14 months and died. 2 months out of warranty. October 14, 2013
  • 2015-03-28T19:38:38.741-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_2LY90, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about DesMoinesIowa123 is loaded.
Additional information about DesMoinesIowa123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. This fan has a built in 3 speed switch. It would void the warranty on the product if if was connected to a speed control other than what the unit is already equipment with.

Thank you for using Grainger Ask and Answer.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
What happened to the tab for alternate products. I like to see what else Grainger has that is like what I am interested in.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Reber is loaded.
Additional information about Reber could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following; we do have fans from the USA at Grainger a good example of one would be our item 4TM64 by Air King. Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:35.653-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LY90, prod, sort_default
1 of 1
  • 2015-03-28T19:39:35.656-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LY90, prod, sort_default
1 of 1