Skip Content

18" Agricultural Ceiling-Mounted Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18" Agricultural Ceiling-Mounted Non-Oscillating Air Circulator

Price $240.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZCN7
  • Mfr. Model # 1ZCN7
  • UNSPSC # 40101602
  • Catalog Page # 3646
  • Shipping Weight 22.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air circulator is engineered for use in greenhouses and similar applications with humid conditions and spraying water. The horizontal airflow can help to provide constant temperatures throughout greenhouses, to eliminate hot and cold spots, condensation, and heat loss. The circulator head includes mounting chains to suspend from ceiling. The motor includes automatic reset thermal protection.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 18"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115
  • Phase 1
  • CFM High 2875
  • Air Velocity (FPM) @ 20 Ft. 360
  • Motor HP 1/15
  • Motor RPM 1640
  • Operating Amps 1.3
  • Mounting Location Chain Suspension
  • Mounting Style Ceiling-Mounted
  • Fan RPM 1550
  • Environmental Applications Agricultural
  • Assembled Assembled
  • CFM/Watt 33
  • Air Velocity (FPM) @ 10 Ft. 610
  • Air Velocity (FPM) @ 40 Ft 110
  • Sound Level 59dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 85
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 20-1/2"
  • Height 20-1/2"
  • Width 20-1/2"
  • Max. Depth 12"
  • Cord Length 10 ft.
  • Number of Blades 2
  • Blade Material Mill Finish Aluminum
  • Shaft Dia. 3/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Powder Coated
  • Application Greenhouse Cooling
  • Standards UL/cUL/OSHA/UL 507 Humidity Conditioning and Water Spray Test
  • Includes S Hooks and Mounting Chains
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.