Skip Content

Air Circulator,36 In,12,250 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 36 In, 12,250 cfm, 115V

Price $763.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 15501 (Change)

Go

Invalid Zip Code

MORGANTOWN branch 612

  • Item # 1YNW5
  • Mfr. Model # 1YNW5
  • UNSPSC # 40101602
  • Catalog Page # 4088
  • Shipping Weight 112.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.36"
  • Mobile/StationaryMobile
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High12,250
  • CFM Low8350
  • Air Velocity (FPM) @ 20 Ft.390/340
  • Motor HP1/2
  • Motor RPM850/750
  • Operating Amps5.5/4.5
  • Fan RPM850/750
  • Environmental ApplicationsIndustrial
  • AssembledPartially Assembled
  • Air Velocity (FPM) @ 40 Ft250/190
  • Air Velocity (FPM) @ 60 Ft.150/75
  • Sound Level73dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts556/454
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBALL
  • Outside Dia.37"
  • Height40-5/16"
  • Width46"
  • Max. Depth20-1/4"
  • Cord Length9 ft.
  • Number of Blades3
  • Blade MaterialAluminum
  • Shaft Dia.5/8"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGray Polyester Powder Coated
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL/CSA/OSHA
  • IncludesCord Wrap and Tilt Wheel, 7" Plastic and Rubber Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Dayton direct drive mobile fan is designed to move high volumes of air in factories, warehouses, loading docks, and auto shops.

The heavy-duty air circulator features aerodynamically designed housing to move high volumes of air. It also features a 3-blade aluminum propeller with built-in 360° tilt feature.

It also features a 3-blade aluminum propeller with built-in 360° tilt feature. The fan housing is constructed of heavy-duty steel with powder-coated wire guards in compliance with United States OSHA Standard 1910.212, 1/2” opening requirements.

Repair Parts

Displaying repair parts for model:
  • 1YNW5,
  • 1YNW5A

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Fan worked good until the motor went out. Bought replacement motor that grainger specified in the repair parts list, and it does not fit. This fan ran 20hours a day and lasted a decent amount of time in a dirty atmosphere. wouldn't recommend for industrial use but might be ok for residential/light commercial applications. September 24, 2014
  • 2015-08-27T19:49:29.814-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1YNW5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is there a option that I would be able to change the stand on this fan? I would like to get it up off the floor.. About eye level, Or even mounting it on a wall
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Joe307 is loaded.
Additional information about Joe307 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Water proof?

is this item water proof?
1 year ago
by
Read all my Q&A
 
Please wait while more information about enbaraja is loaded.
Additional information about enbaraja could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this air circulator is inteded for general air circulation only. It must NOT be used in wet atmospheres. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:52:50.009-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YNW5, prod, sort_default
1 of 1
  • 2015-08-27T19:52:50.053-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YNW5, prod, sort_default
1 of 1