Skip Content

24" Industrial Mobile Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

24" Industrial Mobile Non-Oscillating Air Circulator

Price $488.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YNW3
  • Mfr. Model # 1YNW3
  • UNSPSC # 40101602
  • Catalog Page # 3652
  • Shipping Weight 66.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty circulator is designed to move high volumes of air at a low RPM for spot cooling, ventilation, and circulation in hot environments. It features a permanent split capacitor motor with an auto reset thermal protector and 9-ft. cord. It also features a 3-blade aluminum propeller with built-in 360° tilt feature. The housing is manufactured with heavy-duty steel and powder-coated wire guards. Use in factories, warehouses, schools, storage facilities, greenhouses, military bases, and sporting events.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 5800
  • CFM Low 3600
  • Air Velocity (FPM) @ 20 Ft. 260/210
  • Motor HP 1/3
  • Motor RPM 825/650
  • Operating Amps 4.2/2.9
  • Mounting Style Mobile
  • Fan RPM 825/650
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 40 Ft 100/90
  • Air Velocity (FPM) @ 60 Ft. 45/10
  • Sound Level 70dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 395/278
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Open Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 25-1/2"
  • Height 28"
  • Width 34-1/4"
  • Max. Depth 19-3/4"
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 5/8"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL/CSA/OSHA
  • Includes Cord Wrap and Tilt Wheel, 7" Plastic and Rubber Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.