Skip Content

Air Circ,30 In,9327 cfm,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circ, 30 In, 9327 cfm, 208-230/460V

DAYTON

Price: $518.50 / each

Please sign in or register to access lists

  • Item # 1VCG8
  • Mfr. Model # 1VCG8
  • UNSPSC # 40101602
  • Catalog Page # 4082
  • Shipping Weight 53.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemAir Circulator
  • Blade Dia.30"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds1
  • Voltage208-230/460
  • Phase3
  • CFM High9327
  • Air Velocity (FPM) @ 20 Ft.750
  • Motor HP1/2
  • Motor RPM1075
  • Operating Amps2.21-2.21/1.21
  • Mounting LocationWall, Ceiling, Pedestal or IBeam
  • Fan RPM1075
  • Environmental ApplicationsIndustrial
  • AssembledAssembled
  • Air Velocity (FPM) @ 10 Ft.1190
  • Air Velocity (FPM) @ 40 Ft310
  • Air Velocity (FPM) @ 60 Ft.180
  • Sound Level77dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts446
  • Motor Type3 Phase
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionNone
  • Bearing TypeBall
  • Outside Dia.33"
  • Height33"
  • Width33"
  • Max. Depth13-7/8"
  • Number of Blades3
  • Blade MaterialMill Finish Aluminum
  • Shaft Dia.1/2"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGray Polyester Powder Coat
  • ApplicationIndustrial Spot Cooling
  • StandardsUL, cUL, OSHA
  • IncludesConduit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1VCG8

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.