Skip Content

Air Circulator,24 In,6100 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 24 In, 6100 cfm, 115V

Price $467.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 02143 (Change)

Go

Invalid Zip Code

EVERETT branch 091

  • Item # 1VCE8
  • Mfr. Model # 1VCE8
  • UNSPSC # 40101602
  • Catalog Page # 4082
  • Shipping Weight 39.24 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.24"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High6100
  • CFM Low3800
  • Air Velocity (FPM) @ 20 Ft.570/465
  • Motor HP1/3
  • Motor RPM1075/750
  • Operating Amps3.38/2.29
  • Mounting LocationWall, Ceiling, Pedestal or IBeam
  • Fan RPM1075
  • Environmental ApplicationsIndustrial
  • AssembledAssembled
  • Air Velocity (FPM) @ 10 Ft.970/670
  • Air Velocity (FPM) @ 40 Ft230/190
  • Air Velocity (FPM) @ 60 Ft.120/100
  • Sound Level74dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts423/267
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Outside Dia.27"
  • Height27"
  • Width27"
  • Max. Depth13-1/4"
  • Cord Length10 ft.
  • Number of Blades3
  • Blade MaterialMill Finish Aluminum
  • Shaft Dia.1/2"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGray Polyester Powder Coated
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL, cUL, OSHA
  • IncludesMounting Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tilting, locking single-phase circulator head directs airflow where you need it. Features totally enclosed motors and 3 corrosion-resistant aluminum propellers with OSHA-compliant wire guards. 10-ft., 3-cond. power cord with grounded plug. Easy pull-chain operation.

Repair Parts

Displaying repair parts for model:
  • 1VCE8

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by high dollar this fan moves a lot of air has held up well so far March 25, 2012
  • 2015-07-27T19:41:13.974-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1VCE8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a fan for moving air in a barn. The environment is dusty. Is this product rated for such use?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about pflady is loaded.
Additional information about pflady could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This fan is not rated for outdoor use and cannot be operated in the elements. The motor enclosure being totally enclosed air over will help keep common dust out of the motor windings, but it cannot be used in any place where the dusts are flammable. Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:55:39.478-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VCE8, prod, sort_default
1 of 1
  • 2015-07-27T19:55:39.480-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VCE8, prod, sort_default
1 of 1