Skip Content

Outdoor Air Circulator, 30" Blade Dia.,10,600 CFM High, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Outdoor Air Circulator, 30" Blade Dia., 10,600 CFM High, 115 Voltage

Price $2,216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1LXN4
  • Mfr. Model # 1LXN4
  • UNSPSC # 40101602
  • Catalog Page # 4085
  • Shipping Weight 217.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 115
  • Phase 1
  • CFM High 10,600
  • Air Velocity (FPM) @ 20 Ft. 970
  • Motor HP 1
  • Motor RPM 1140
  • Operating Amps 10.6
  • Mounting Location Wall or Ceiling
  • Fan RPM 1140
  • Environmental Applications Outdoor
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 1450
  • Air Velocity (FPM) @ 40 Ft 710
  • Air Velocity (FPM) @ 60 Ft. 510
  • Air Velocity (FPM) @ 80 Ft. 370
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Motor Type Capacitor Start
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Height 44"
  • Width 39-1/2"
  • Max. Depth 21-3/4"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 5/8"
  • Housing Material Plastic
  • Guard Material Steel
  • Wire Guard Finish Black Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This fan is ideal for industrial/commercial and golf course applocations, where the moving requirements are for concentrated air velocity at distances of 100 ft. or more. Also suitable for dusty, moist environments, such as dairy, horse, and poultry barns.

Fan features bell-shaped, heavy-duty, plastic rotomolded housing. Barrel can be tilted to direct airflow. Metal components are finished with a polyester powder coat.

Required mounting accessories sold separately.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.