Skip Content

Air Circulator,18 In,5700 cfm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Circulator, 18 In, 5700 cfm, 120V

Price $324.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13V401
  • Mfr. Model # 13V401
  • UNSPSC # 40101602
  • Catalog Page # 4081
  • Shipping Weight 33.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Circulator
  • Blade Dia.18"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingOscillating
  • Speeds2
  • Voltage120
  • Phase1
  • CFM High5700
  • CFM Low4000
  • Air Velocity (FPM) @ 20 Ft.272/230
  • Motor HP1/5
  • Motor RPM1101/1019
  • Operating Amps1.83/1.27
  • Mounting LocationWall
  • Fan RPM1101/1019
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM/Watt26.8/27
  • Air Velocity (FPM) @ 10 Ft.475/396
  • Air Velocity (FPM) @ 40 Ft142/132
  • Sound Level70/66dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Watts213/148
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Height38-1/8"
  • Width20-7/8"
  • Max. Depth24"
  • Cord Length9 ft.
  • Number of Blades3
  • Blade MaterialAluminum
  • Shaft Dia..472"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishGloss Black Powder Coat
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL/cUL
  • IncludesWall Bracket and Safety Support Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The commercial-duty, 2-speed oscillating wall fan is designed to provide a high volume of air circulation at low sound levels in commercial environments.

The fan features a permanently lubricated motor with automatic reset thermal protection. Other features include a stamped aluminum, 3-blade propeller and a circulator head with locking tilt adjustment.

Repair Parts

Displaying repair parts for model:
  • 13V401

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by easy to assembly, works better than expected, would recommend to anyone looking at this Product November 9, 2012
  • 2015-03-31T19:42:48.684-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_13V401, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about hammer1 is loaded.
Additional information about hammer1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.

This fan is designed for clean and dry enviroments only.
You may want to contact our HVAC Tech Team to assist with selecting a suitable fan for your application.
800-472-4643

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
It could be, it is a little on the large size if your patio is pretty big than i would use this
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JBL74 is loaded.
Additional information about JBL74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:23.942-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13V401, prod, sort_default
1 of 1
  • 2015-03-31T19:39:23.944-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13V401, prod, sort_default
1 of 1