Skip Content

16" Industrial, Non-Oscillating, Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16" Industrial, Non-Oscillating, Air Circulator

Price $251.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13F044
  • Mfr. Model # 13F044
  • UNSPSC # 40101602
  • Catalog Page # 4082
  • Shipping Weight 19.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 16"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 2000
  • CFM Low 1320
  • Air Velocity (FPM) @ 20 Ft. 210/140
  • Motor HP 1/4
  • Motor RPM 1075/750
  • Operating Amps 1.0/0.7
  • Mounting Location Wall, Ceiling, Pedestal or IBeam
  • Fan RPM 1625
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 440/290
  • Air Velocity (FPM) @ 40 Ft 60/40
  • Sound Level 69dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 93/61
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 19"
  • Height 19"
  • Width 19"
  • Max. Depth 12-1/4"
  • Cord Length 10 ft.
  • Number of Blades 4
  • Blade Material Mill Finish Aluminum
  • Shaft Dia. 5/16"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL, cUL, OSHA
  • Includes Mounting Bolts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This air circulator is designed to help optimize the climate in factories, warehouses, greenhouses, military bases, manufacturing facilities, and garages with otherwise humid and demanding conditions. The head has a high-efficiency, corrosion-resistant propeller with aluminum blades. It tilts and locks to direct airflow. The wire guards feature gray, polyester powder coating. The air circulator also utilizes a three-position pull chain switch so they can be controlled from the ground when mounted overhead.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 13F044A,
  • 13F044

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.