Skip Content

Air Chain Hoist, 500 lb. Load Capacity, 10 ft. Lift, 0 to 65 fpm, 48 scfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Air Chain Hoist, 500 lb. Load Capacity, 10 ft. Lift, 0 to 65 fpm, 48 scfm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4ZW54
  • Mfr. Model # 4ZW54
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

500- to 2000-lb. Capacity Air Chain Hoists
• Operate on 48 cfm at 90 psi Heat-treated alloy steel spur gears Shoe-type brake Steel alloy load chain Upper and lower limit stops 1/2" NPT hose connection
Pendant throttle allows 1-handed control. Aluminum frames and cover. Top and bottom latch hooks swivel 360°. 8-vane motor has tapped exhaust port.
Meet OSHA standards.
Note: Air line lubricator required.

View More

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 500 lb.
  • Suspension Hook
  • Control Pendant Throttle
  • Lift 10 ft.
  • Lift Speed 0 to 65 fpm
  • Min. Between Hooks 15-1/4"
  • Reeving 1
  • Housing Length 12-1/8"
  • Housing Width 10-3/16"
  • Overall Length 12-1/8"
  • Overall Width 10-3/16"
  • Brake Included
  • Air Consumption 48 scfm
  • Air Pressure 90 psi
  • Inlet Size 3/8" NPT
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.