Skip Content

 
DAYTON Adjustable Speed Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON Adjustable Speed Motors


Technical Specs

  • Motor Type Permanent Magnet DC 
  • Max. Torque 9.1 in.-lb. 
  • HP 1/4 
  • Input Voltage 115VAC 
  • Output Voltage 90VDC 
  • Item Adjustable Speed Motor 
  • Nameplate RPM 1750 
  • Frame 56C 
  • Mounting C-face with Removable Rigid Base 
  • RPM Range 1701-1800 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
4Z248

$980.50 / each

Enter location to check availability
Catalog Page #  31 

Price $980.50 / each

Technical Specs

  • Motor Type Permanent Magnet DC
  • Max. Torque 9.1 in.-lb.
  • HP 1/4
  • Input Voltage 115VAC
  • Output Voltage 90VDC
  • Item Adjustable Speed Motor
  • Nameplate RPM 1750
  • Frame 56C
  • Mounting C-face with Removable Rigid Base
  • RPM Range 1701-1800
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More