Skip Content

1/2 HP Adjustable Speed Motor,1750 Nameplate RPM,90 Voltage,Frame 56C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Adjustable Speed Motor, 1750 Nameplate RPM, 90 Voltage, Frame 56C

Price $1,064.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1F800
  • Mfr. Model # 1F800
  • UNSPSC # 26101603
  • Catalog Page # 31
  • Shipping Weight 32.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton adjustable speed permanent magnet DC motors are equipped with motor controls. Their design is for use on constant or diminishing torque applications such as conveyors, fans, blowers, etc.

View More

Technical Specs

  • Item Adjustable Speed Motor
  • Motor Application Variable Speed
  • Motor Type Permanent Magnet DC
  • HP 1/2
  • Enclosure Totally Enclosed Fan-Cooled
  • Nameplate RPM 1750
  • Input Voltage 115VAC
  • Frame 56C
  • Mounting C-face with Removable Rigid Base
  • Service Factor 1.0
  • Full Load Amps 5.0
  • Insulation Class F
  • Rotation CW/CCW
  • Output Voltage 90VDC
  • Thermal Protection None
  • Ambient Temperature 40 Degrees C
  • Bearings Ball
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Speed Range 50 to 1
  • HP @ 1725 RPM 0.5
  • Max. Torque 18.2 in.-lb.
  • Cord 3 Conductor
  • Application For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing Torques
  • Overall Height 7"
  • Overall Length 16-1/2"
  • Overall Width 6-1/2"
  • Features Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection
  • RPM Range 1701-1800
  • Standards cULus Listed
  • Includes Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Vovochkinz is loaded.
Additional information about Vovochkinz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The dimensions for the rigid base are the standard dimensions for the NEMA 56C frame size, they will be: the bolt pattern will be 3” parallel to the shaft and 4-7/8” perpendicular to the shaft; the shaft center height will be 3-1/2” and the measurement from the center of the front bolt hole to the point where the shaft protrudes from the motor will be 2-3/4” You can find the standard NEMA size chart in our catalog on page 5.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about needhelp is loaded.
Additional information about needhelp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 1F800 will have a, 1725 max. RPM’s and 35 Min. RPM’s.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about GraingertechJosh is loaded.
Additional information about GraingertechJosh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The 1F800 will have a, 1725 max. RPM’s and 35 Min. RPM’s.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Replacement brush and spring assembly is a 2ZB84
3 years, 9 months ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
REPLACEMENT TOGGLE SWITCH DISC. BY VENDOR USE 2LMY9 OR EQUAL 3P ON-OFF-ON MAINTAINED SWITCH
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
speed CONTROL IS INCLUDED WITH MOTOR.
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:01:55.874-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1F800, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:55.877-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1F800, prod, sort_default
1 of 1