Skip Content

Adjustable Base Stacker, 2650 lb., Fork Width 4", Fork Length 45", Lifting Height Max. 63" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Adjustable Base Stacker, 2650 lb., Fork Width 4", Fork Length 45", Lifting Height Max. 63"

Price $10,372.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LEC2
  • Mfr. Model # 2LEC2
  • UNSPSC # 24101606
  • Catalog Page # 1481
  • Shipping Weight 1750.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electrically powered stacker has speed forward, reverse, lift, emergency braking system, external charger, and removable key. Forks adjust from side-to-side to accommodate a wide range of skid widths. Includes reversing belly bump, battery status indicator, battery charger, and 24V batteries. Some assembly required. Optional forks and platforms available separately.

View More

Technical Specs

  • Item Adjustable Base Stacker
  • Load Capacity 2650 lb.
  • Lifting Height Max. 63"
  • Lifting Height Min. 2"
  • Fork Length 45"
  • Fork Width 4"
  • Base Legs Inside Dim. 39-1/2" to 50-7/8"
  • Base Legs Outside Dim. 47-1/2" to 58-7/8"
  • Overall Length 72"
  • Overall Width 48-1/2" to 59-3/4"
  • Overall Height 82-3/4"
  • Load Center 24"
  • Powered By Battery
  • Voltage 24
  • Caster Wheel Type (4) Rigid, (2) Swivel
  • Front Caster Dia. 4"
  • Rear Caster Dia. 10"
  • Front Wheel Dia. 3-1/8"
  • Rear Wheel Dia. 10"
  • Includes Charging Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.