Skip Content

 
AC Gearmotor, 208-230/460VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AC Gearmotor, 208-230/460VAC


Technical Specs

  • ItemAC Gearmotor 
  • Voltage208-230/460VAC 
  • Keyway Size1/4" x 1/8" x 1-1/4" 
  • ShaftSingle Output 
RPM Range
Please Select
Input HP
Please Select
Nameplate RPM
Please Select
Max. Torque
Please Select
Overhung Load
Please Select
Gear Ratio
Please Select
Full Load Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
RPM Range
Input HP
Nameplate RPM
Max. Torque
Overhung Load
Gear Ratio
Full Load Amps
Price
Qty
Please use Qty box to add item(s) to cart.
4FDY4
16 to 30
1
30
1168 in.-lb.
883 lb.
57:1
3.4-3.4/1.7

$1,717.00 / each

Enter location to check availability
208-230/460VAC VoltageAC Gearmotor 16 to 30 RPM Range, 1 Input HP, 30 Nameplate RPM
Catalog Page #  117 

Price $1,717.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage208-230/460VAC
  • RPM Range16 to 30
  • Input HP1
  • Nameplate RPM30
  • Max. Torque1168 in.-lb.
  • Overhung Load883 lb.
  • Gear Ratio57:1
  • Full Load Amps3.4-3.4/1.7
  • Keyway Size1/4" x 1/8" x 1-1/4"
  • ShaftSingle Output
4FDY8
16 to 30
3/4
30
876 in.-lb.
883 lb.
57:1
2.7-3.0/1.5

$1,691.00 / each

Enter location to check availability
208-230/460VAC VoltageAC Gearmotor 16 to 30 RPM Range, 3/4 Input HP, 30 Nameplate RPM
Catalog Page #  117 

Price $1,691.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage208-230/460VAC
  • RPM Range16 to 30
  • Input HP3/4
  • Nameplate RPM30
  • Max. Torque876 in.-lb.
  • Overhung Load883 lb.
  • Gear Ratio57:1
  • Full Load Amps2.7-3.0/1.5
  • Keyway Size1/4" x 1/8" x 1-1/4"
  • ShaftSingle Output
4FDY7
31 to 50
1
37
1023 in.-lb.
883 lb.
47:1
3.4-3.4/1.7

$1,749.00 / each

Enter location to check availability
208-230/460VAC VoltageAC Gearmotor 31 to 50 RPM Range, 1 Input HP, 37 Nameplate RPM
Catalog Page #  117 

Price $1,749.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage208-230/460VAC
  • RPM Range31 to 50
  • Input HP1
  • Nameplate RPM37
  • Max. Torque1023 in.-lb.
  • Overhung Load883 lb.
  • Gear Ratio47:1
  • Full Load Amps3.4-3.4/1.7
  • Keyway Size1/4" x 1/8" x 1-1/4"
  • ShaftSingle Output
4FDY5
31 to 50
2
45
1682 in.-lb.
894 lb.
37:1
6.4-6.3/3.2

$1,806.00 / each

Enter location to check availability
208-230/460VAC VoltageAC Gearmotor 31 to 50 RPM Range, 2 Input HP, 45 Nameplate RPM
Catalog Page #  117 

Price $1,806.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage208-230/460VAC
  • RPM Range31 to 50
  • Input HP2
  • Nameplate RPM45
  • Max. Torque1682 in.-lb.
  • Overhung Load894 lb.
  • Gear Ratio37:1
  • Full Load Amps6.4-6.3/3.2
  • Keyway Size1/4" x 1/8" x 1-1/4"
  • ShaftSingle Output
4FDY6
51 to 75
2
68
1143 in.-lb.
827 lb.
25:1
6.4-6.4/3.2

$1,806.00 / each

Enter location to check availability
208-230/460VAC VoltageAC Gearmotor 51 to 75 RPM Range, 2 Input HP, 68 Nameplate RPM
Catalog Page #  117 

Price $1,806.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage208-230/460VAC
  • RPM Range51 to 75
  • Input HP2
  • Nameplate RPM68
  • Max. Torque1143 in.-lb.
  • Overhung Load827 lb.
  • Gear Ratio25:1
  • Full Load Amps6.4-6.4/3.2
  • Keyway Size1/4" x 1/8" x 1-1/4"
  • ShaftSingle Output
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More