Skip Content

 
AC Gearmotor, 115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AC Gearmotor, 115VAC


Technical Specs

  • ItemAC Gearmotor 
  • Voltage115VAC 
RPM Range
Please Select
Input HP
Please Select
Nameplate RPM
Please Select
Max. Torque
Please Select
Overhung Load
Please Select
Gear Ratio
Please Select
Length Less Shaft
Please Select
Full Load Amps
Please Select
Brake
Please Select
Keyway Size
Please Select
Shaft
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
721 Products
Compare /
Product #
Mfr.
Model #
RPM Range
Input HP
Nameplate RPM
Max. Torque
Overhung Load
Gear Ratio
Length Less Shaft
Full Load Amps
Brake
Keyway Size
Shaft
Price
Qty
Please use Qty box to add item(s) to cart.
1LPN2
0 to 15
1/10
13
113 in.-lb.
150 lb.
128:1
7-7/8"
2.6
#605 Woodruff Key
Single Output

$303.00 / each

Enter location to check availability
AC Gearmotor,13 rpm,Open,115V
Catalog Page #  104 

Price $303.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/10
  • Nameplate RPM13
  • Max. Torque113 in.-lb.
  • Overhung Load150 lb.
  • Gear Ratio128:1
  • Length Less Shaft7-7/8"
  • Full Load Amps2.6
  • Keyway Size#605 Woodruff Key
  • ShaftSingle Output
1LPN1
0 to 15
1/10
13
113 in.-lb.
150 lb.
128:1
8-7/8"
2.6
Disc
#605 Woodruff Key
Single Output

$392.75 / each

Enter location to check availability
AC Gearmotor,13 rpm,Open,115V
Catalog Page #  104 

Price $392.75 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/10
  • Nameplate RPM13
  • Max. Torque113 in.-lb.
  • Overhung Load150 lb.
  • Gear Ratio128:1
  • Length Less Shaft8-7/8"
  • Full Load Amps2.6
  • BrakeDisc
  • Keyway Size#605 Woodruff Key
  • ShaftSingle Output
1LPN7
0 to 15
1/10
2
113 in.-lb.
150 lb.
750:1
8-7/8"
2.6
Disc
#605 Woodruff Key
Single Output

$381.75 / each

Enter location to check availability
AC Gearmotor,2 rpm,Open,115V
Catalog Page #  104 

Price $381.75 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/10
  • Nameplate RPM2
  • Max. Torque113 in.-lb.
  • Overhung Load150 lb.
  • Gear Ratio750:1
  • Length Less Shaft8-7/8"
  • Full Load Amps2.6
  • BrakeDisc
  • Keyway Size#605 Woodruff Key
  • ShaftSingle Output
1LPN5
0 to 15
1/10
7
113 in.-lb.
150 lb.
250:1
7-7/8"
2.6
#605 Woodruff Key
Single Output

$303.75 / each

Enter location to check availability
AC Gearmotor,7 rpm,Open,115V
Catalog Page #  104 

Price $303.75 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/10
  • Nameplate RPM7
  • Max. Torque113 in.-lb.
  • Overhung Load150 lb.
  • Gear Ratio250:1
  • Length Less Shaft7-7/8"
  • Full Load Amps2.6
  • Keyway Size#605 Woodruff Key
  • ShaftSingle Output
1LPN4
0 to 15
1/10
7
113 in.-lb.
150 lb.
250:1
8-7/8"
2.6
Disc
#605 Woodruff Key
Single Output

$392.75 / each

Enter location to check availability
AC Gearmotor,7 rpm,Open,115V
Catalog Page #  104 

Price $392.75 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/10
  • Nameplate RPM7
  • Max. Torque113 in.-lb.
  • Overhung Load150 lb.
  • Gear Ratio250:1
  • Length Less Shaft8-7/8"
  • Full Load Amps2.6
  • BrakeDisc
  • Keyway Size#605 Woodruff Key
  • ShaftSingle Output
4Z451
0 to 15
1/100
1
42 in.-lb.
3.5 lb.
2645:1
4-1/8"
0.32
Friction

$111.30 / each

Enter location to check availability
AC Gearmotor,1 rpm,Open,115V
Catalog Page #  106 

Price $111.30 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/100
  • Nameplate RPM1
  • Max. Torque42 in.-lb.
  • Overhung Load3.5 lb.
  • Gear Ratio2645:1
  • Length Less Shaft4-1/8"
  • Full Load Amps0.32
  • BrakeFriction
3M154
0 to 15
1/100
10
26 in.-lb.
3.5 lb.
286:1
3-7/8"
0.43

$112.80 / each

Enter location to check availability
AC Gearmotor,10 rpm,Open,115V
Catalog Page #  106 

Price $112.80 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/100
  • Nameplate RPM10
  • Max. Torque26 in.-lb.
  • Overhung Load3.5 lb.
  • Gear Ratio286:1
  • Length Less Shaft3-7/8"
  • Full Load Amps0.43
4Z454
0 to 15
1/100
12
11 in.-lb.
3.5 lb.
250:1
4-1/8"
0.32
Friction

$111.30 / each

Enter location to check availability
AC Gearmotor,12 rpm,Open,115V
Catalog Page #  106 

Price $111.30 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/100
  • Nameplate RPM12
  • Max. Torque11 in.-lb.
  • Overhung Load3.5 lb.
  • Gear Ratio250:1
  • Length Less Shaft4-1/8"
  • Full Load Amps0.32
  • BrakeFriction
4Z452
0 to 15
1/100
4
26 in.-lb.
3.5 lb.
758:1
4-1/8"
0.32
Friction

$111.30 / each

Enter location to check availability
AC Gearmotor,4 rpm,Open,115V
Catalog Page #  106 

Price $111.30 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/100
  • Nameplate RPM4
  • Max. Torque26 in.-lb.
  • Overhung Load3.5 lb.
  • Gear Ratio758:1
  • Length Less Shaft4-1/8"
  • Full Load Amps0.32
  • BrakeFriction
2Z813
0 to 15
1/100
4
30 in.-lb.
3.5 lb.
734:1
3-1/2"
0.43

$94.85 / each

Enter location to check availability
AC Gearmotor,4 rpm,Open,115V
Catalog Page #  106 

Price $94.85 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/100
  • Nameplate RPM4
  • Max. Torque30 in.-lb.
  • Overhung Load3.5 lb.
  • Gear Ratio734:1
  • Length Less Shaft3-1/2"
  • Full Load Amps0.43
3M096
0 to 15
1/100
6.9
35 in.-lb.
3.5 lb.
439:1
2-5/8"
0.55

$63.70 / each

Enter location to check availability
AC Gearmotor,6.9 rpm,Open,115V
Catalog Page #  106 

Price $63.70 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/100
  • Nameplate RPM6.9
  • Max. Torque35 in.-lb.
  • Overhung Load3.5 lb.
  • Gear Ratio439:1
  • Length Less Shaft2-5/8"
  • Full Load Amps0.55
4Z453
0 to 15
1/100
7
18 in.-lb.
3.5 lb.
439:1
4-1/8"
0.32
Friction

$111.30 / each

Enter location to check availability
AC Gearmotor,7 rpm,Open,115V
Catalog Page #  106 

Price $111.30 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/100
  • Nameplate RPM7
  • Max. Torque18 in.-lb.
  • Overhung Load3.5 lb.
  • Gear Ratio439:1
  • Length Less Shaft4-1/8"
  • Full Load Amps0.32
  • BrakeFriction
3M287
0 to 15
1/100
7
30 in.-lb.
3.5 lb.
439:1
3-1/8"
0.55
Cone

$80.45 / each

Enter location to check availability
AC Gearmotor,7 rpm,Open,115V
Catalog Page #  105 

Price $80.45 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/100
  • Nameplate RPM7
  • Max. Torque30 in.-lb.
  • Overhung Load3.5 lb.
  • Gear Ratio439:1
  • Length Less Shaft3-1/8"
  • Full Load Amps0.55
  • BrakeCone
3M231
0 to 15
1/100
7
30 in.-lb.
3.5 lb.
439:1
3-1/8"
0.55
Magnetic

$98.90 / each

Enter location to check availability
AC Gearmotor,7 rpm,Open,115V
Catalog Page #  105 

Price $98.90 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/100
  • Nameplate RPM7
  • Max. Torque30 in.-lb.
  • Overhung Load3.5 lb.
  • Gear Ratio439:1
  • Length Less Shaft3-1/8"
  • Full Load Amps0.55
  • BrakeMagnetic
1MBG4
0 to 15
1/111
6.7
50 in.-lb.
41 lb.
504:1
4-3/4"
0.62

$133.15 / each

Enter location to check availability
AC Gearmotor,6.7 rpm,Open,115V
Catalog Page #  103 

Price $133.15 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/111
  • Nameplate RPM6.7
  • Max. Torque50 in.-lb.
  • Overhung Load41 lb.
  • Gear Ratio504:1
  • Length Less Shaft4-3/4"
  • Full Load Amps0.62
7CK82
0 to 15
1/12
10
173.6 in.-lb.
132.3 lb.
180:1
7-11/16"
1.08
3/16" Square x 1-1/8"
Single Output

$564.50 / each

Enter location to check availability
AC Gearmotor,10 rpm,TEFC,115VAC
Catalog Page #  99 

Price $564.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM10
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio180:1
  • Length Less Shaft7-11/16"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CL78
0 to 15
1/12
10
173.6 in.-lb.
132.3 lb.
180:1
9-5/32"
1.08
3/16" Square x 1-1/8"
Single Output

$1,023.00 / each

Enter location to check availability
AC Gearmotor,10 rpm,TEFC,115VAC
Catalog Page #  99 

Price $1,023.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM10
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio180:1
  • Length Less Shaft9-5/32"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CL30
0 to 15
1/12
10
173.6 in.-lb.
132.3 lb.
180:1
9-3/8"
1.23
Magnetic
3/16" Square x 1-1/8"
Single Output

$837.50 / each

Enter location to check availability
AC Gearmotor,10 rpm,TEFC,115VAC
Catalog Page #  NA

Price $837.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM10
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio180:1
  • Length Less Shaft9-3/8"
  • Full Load Amps1.23
  • BrakeMagnetic
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CP75
0 to 15
1/12
10
177 in.-lb.
157.3 lb.
180:1
10-15/16"
1.08
3/16" Square x 1-1/8"
Single Output

$1,229.00 / each

Enter location to check availability
AC Gearmotor,10 rpm,TEFC,115VAC
Catalog Page #  NA

Price $1,229.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM10
  • Max. Torque177 in.-lb.
  • Overhung Load157.3 lb.
  • Gear Ratio180:1
  • Length Less Shaft10-15/16"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CP35
0 to 15
1/12
10
177 in.-lb.
157.3 lb.
180:1
12-5/16"
1.23
Magnetic
3/16" Square x 1-1/8"
Single Output

$1,044.00 / each

Enter location to check availability
AC Gearmotor,10 rpm,TEFC,115VAC
Catalog Page #  NA

Price $1,044.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM10
  • Max. Torque177 in.-lb.
  • Overhung Load157.3 lb.
  • Gear Ratio180:1
  • Length Less Shaft12-5/16"
  • Full Load Amps1.23
  • BrakeMagnetic
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CN95
0 to 15
1/12
10
177 in.-lb.
157.3 lb.
180:1
9-15/32"
1.08
3/16" Square x 1-1/8"
Single Output

$771.00 / each

Enter location to check availability
AC Gearmotor,10 rpm,TEFC,115VAC
Catalog Page #  NA

Price $771.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM10
  • Max. Torque177 in.-lb.
  • Overhung Load157.3 lb.
  • Gear Ratio180:1
  • Length Less Shaft9-15/32"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CK81
0 to 15
1/12
12
173.6 in.-lb.
132.3 lb.
150:1
7-11/16"
1.08
3/16" Square x 1-1/8"
Single Output

$564.50 / each

Enter location to check availability
AC Gearmotor,12 rpm,TEFC,115VAC
Catalog Page #  99 

Price $564.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM12
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio150:1
  • Length Less Shaft7-11/16"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CL77
0 to 15
1/12
12
173.6 in.-lb.
132.3 lb.
150:1
9-5/32"
1.08
3/16" Square x 1-1/8"
Single Output

$1,023.00 / each

Enter location to check availability
AC Gearmotor,12 rpm,TEFC,115VAC
Catalog Page #  99 

Price $1,023.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM12
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio150:1
  • Length Less Shaft9-5/32"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CL29
0 to 15
1/12
12
173.6 in.-lb.
132.3 lb.
150:1
9-3/8"
1.23
Magnetic
3/16" Square x 1-1/8"
Single Output

$837.50 / each

Enter location to check availability
AC Gearmotor,12 rpm,TEFC,115VAC
Catalog Page #  NA

Price $837.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM12
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio150:1
  • Length Less Shaft9-3/8"
  • Full Load Amps1.23
  • BrakeMagnetic
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CP74
0 to 15
1/12
12
177 in.-lb.
157.3 lb.
150:1
10-15/16"
1.08
3/16" Square x 1-1/8"
Single Output

$1,229.00 / each

Enter location to check availability
AC Gearmotor,12 rpm,TEFC,115VAC
Catalog Page #  NA

Price $1,229.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM12
  • Max. Torque177 in.-lb.
  • Overhung Load157.3 lb.
  • Gear Ratio150:1
  • Length Less Shaft10-15/16"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CP34
0 to 15
1/12
12
177 in.-lb.
157.3 lb.
150:1
12-5/16"
1.23
Magnetic
3/16" Square x 1-1/8"
Single Output

$1,044.00 / each

Enter location to check availability
AC Gearmotor,12 rpm,TEFC,115VAC
Catalog Page #  NA

Price $1,044.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM12
  • Max. Torque177 in.-lb.
  • Overhung Load157.3 lb.
  • Gear Ratio150:1
  • Length Less Shaft12-5/16"
  • Full Load Amps1.23
  • BrakeMagnetic
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CN94
0 to 15
1/12
12
177 in.-lb.
157.3 lb.
150:1
9-15/32"
1.08
3/16" Square x 1-1/8"
Single Output

$771.00 / each

Enter location to check availability
AC Gearmotor,12 rpm,TEFC,115VAC
Catalog Page #  NA

Price $771.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM12
  • Max. Torque177 in.-lb.
  • Overhung Load157.3 lb.
  • Gear Ratio150:1
  • Length Less Shaft9-15/32"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
6K325
0 to 15
1/12
14
350 in.-lb.
175 lb.
127:1
9-3/8"
1.75
Adaptable to 5X400

$625.00 / each

Enter location to check availability
AC Gearmotor,14 rpm,TEFC,115V
Catalog Page #  109 

Price $625.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM14
  • Max. Torque350 in.-lb.
  • Overhung Load175 lb.
  • Gear Ratio127:1
  • Length Less Shaft9-3/8"
  • Full Load Amps1.75
  • BrakeAdaptable to 5X400
7CK80
0 to 15
1/12
15
173.6 in.-lb.
132.3 lb.
120:1
7-11/16"
1.08
3/16" Square x 1-1/8"
Single Output

$564.50 / each

Enter location to check availability
AC Gearmotor,15 rpm,TEFC,115VAC
Catalog Page #  99 

Price $564.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM15
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio120:1
  • Length Less Shaft7-11/16"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CL76
0 to 15
1/12
15
173.6 in.-lb.
132.3 lb.
120:1
9-5/32"
1.08
3/16" Square x 1-1/8"
Single Output

$1,023.00 / each

Enter location to check availability
AC Gearmotor,15 rpm,TEFC,115VAC
Catalog Page #  99 

Price $1,023.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM15
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio120:1
  • Length Less Shaft9-5/32"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CL28
0 to 15
1/12
15
173.6 in.-lb.
132.3 lb.
120:1
9-3/8"
1.23
Magnetic
3/16" Square x 1-1/8"
Single Output

$837.50 / each

Enter location to check availability
AC Gearmotor,15 rpm,TEFC,115VAC
Catalog Page #  NA

Price $837.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM15
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio120:1
  • Length Less Shaft9-3/8"
  • Full Load Amps1.23
  • BrakeMagnetic
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CP73
0 to 15
1/12
15
177 in.-lb.
157.3 lb.
120:1
10-15/16"
1.08
3/16" Square x 1-1/8"
Single Output

$1,229.00 / each

Enter location to check availability
AC Gearmotor,15 rpm,TEFC,115VAC
Catalog Page #  NA

Price $1,229.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM15
  • Max. Torque177 in.-lb.
  • Overhung Load157.3 lb.
  • Gear Ratio120:1
  • Length Less Shaft10-15/16"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CP33
0 to 15
1/12
15
177 in.-lb.
157.3 lb.
120:1
12-5/16"
1.23
Magnetic
3/16" Square x 1-1/8"
Single Output

$1,044.00 / each

Enter location to check availability
AC Gearmotor,15 rpm,TEFC,115VAC
Catalog Page #  NA

Price $1,044.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM15
  • Max. Torque177 in.-lb.
  • Overhung Load157.3 lb.
  • Gear Ratio120:1
  • Length Less Shaft12-5/16"
  • Full Load Amps1.23
  • BrakeMagnetic
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CN93
0 to 15
1/12
15
177 in.-lb.
157.3 lb.
120:1
9-15/32"
1.08
3/16" Square x 1-1/8"
Single Output

$771.00 / each

Enter location to check availability
AC Gearmotor,15 rpm,TEFC,115VAC
Catalog Page #  NA

Price $771.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM15
  • Max. Torque177 in.-lb.
  • Overhung Load157.3 lb.
  • Gear Ratio120:1
  • Length Less Shaft9-15/32"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CK83
0 to 15
1/12
9
173.6 in.-lb.
132.3 lb.
200:1
7-11/16"
1.08
3/16" Square x 1-1/8"
Single Output

$564.50 / each

Enter location to check availability
AC Gearmotor,9 rpm,TEFC,115VAC
Catalog Page #  99 

Price $564.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM9
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio200:1
  • Length Less Shaft7-11/16"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CL79
0 to 15
1/12
9
173.6 in.-lb.
132.3 lb.
200:1
9-5/32"
1.08
3/16" Square x 1-1/8"
Single Output

$1,023.00 / each

Enter location to check availability
AC Gearmotor,9 rpm,TEFC,115VAC
Catalog Page #  99 

Price $1,023.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM9
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio200:1
  • Length Less Shaft9-5/32"
  • Full Load Amps1.08
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
7CL31
0 to 15
1/12
9
173.6 in.-lb.
132.3 lb.
200:1
9-3/8"
1.23
Magnetic
3/16" Square x 1-1/8"
Single Output

$837.50 / each

Enter location to check availability
AC Gearmotor,9 rpm,TEFC,115VAC
Catalog Page #  NA

Price $837.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/12
  • Nameplate RPM9
  • Max. Torque173.6 in.-lb.
  • Overhung Load132.3 lb.
  • Gear Ratio200:1
  • Length Less Shaft9-3/8"
  • Full Load Amps1.23
  • BrakeMagnetic
  • Keyway Size3/16" Square x 1-1/8"
  • ShaftSingle Output
1MBF6
0 to 15
1/138
11.5
26 in.-lb.
41 lb.
294:1
3-7/8"
0.57

$112.50 / each

Enter location to check availability
AC Gearmotor,11.5 rpm,Open,115V
Catalog Page #  103 

Price $112.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/138
  • Nameplate RPM11.5
  • Max. Torque26 in.-lb.
  • Overhung Load41 lb.
  • Gear Ratio294:1
  • Length Less Shaft3-7/8"
  • Full Load Amps0.57
2Z817
0 to 15
1/15
14
200 in.-lb.
175 lb.
118:1
9-7/8"
1.5
Adaptable to 5X400

$520.00 / each

Enter location to check availability
AC Gearmotor,14 rpm,TEFC,115V
Catalog Page #  110 

Price $520.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/15
  • Nameplate RPM14
  • Max. Torque200 in.-lb.
  • Overhung Load175 lb.
  • Gear Ratio118:1
  • Length Less Shaft9-7/8"
  • Full Load Amps1.5
  • BrakeAdaptable to 5X400
7CD18
0 to 15
1/19
1
86.8 in.-lb.
81 lb.
1800:1
8-3/32"
0.61
Single Output

$607.00 / each

Enter location to check availability
AC Gearmotor,1 rpm,TENV,115VAC
Catalog Page #  99 

Price $607.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM1
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio1800:1
  • Length Less Shaft8-3/32"
  • Full Load Amps0.61
  • ShaftSingle Output
7CE42
0 to 15
1/19
1
86.8 in.-lb.
81 lb.
1800:1
8-1/2"
0.61
Single Output

$909.00 / each

Enter location to check availability
AC Gearmotor,1 rpm,TENV,115VAC
Catalog Page #  99 

Price $909.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM1
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio1800:1
  • Length Less Shaft8-1/2"
  • Full Load Amps0.61
  • ShaftSingle Output
7CD80
0 to 15
1/19
1
86.8 in.-lb.
81 lb.
1800:1
9-19/32"
0.78
Magnetic
Single Output

$854.00 / each

Enter location to check availability
AC Gearmotor,1 rpm,TENV,115VAC
Catalog Page #  NA

Price $854.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM1
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio1800:1
  • Length Less Shaft9-19/32"
  • Full Load Amps0.78
  • BrakeMagnetic
  • ShaftSingle Output
7CD10
0 to 15
1/19
10
86.8 in.-lb.
81 lb.
180:1
6-5/8"
0.61
Single Output

$434.75 / each

Enter location to check availability
AC Gearmotor,10 rpm,TENV,115VAC
Catalog Page #  99 

Price $434.75 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM10
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio180:1
  • Length Less Shaft6-5/8"
  • Full Load Amps0.61
  • ShaftSingle Output
7CE34
0 to 15
1/19
10
86.8 in.-lb.
81 lb.
180:1
7-1/16"
0.61
Single Output

$737.00 / each

Enter location to check availability
AC Gearmotor,10 rpm,TENV,115VAC
Catalog Page #  99 

Price $737.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM10
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio180:1
  • Length Less Shaft7-1/16"
  • Full Load Amps0.61
  • ShaftSingle Output
7CD72
0 to 15
1/19
10
86.8 in.-lb.
81 lb.
180:1
8-1/8"
0.78
Magnetic
Single Output

$682.00 / each

Enter location to check availability
AC Gearmotor,10 rpm,TENV,115VAC
Catalog Page #  NA

Price $682.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM10
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio180:1
  • Length Less Shaft8-1/8"
  • Full Load Amps0.78
  • BrakeMagnetic
  • ShaftSingle Output
7CG82
0 to 15
1/19
10
88.5 in.-lb.
101.1 lb.
180:1
8-11/32"
0.61
Single Output

$681.50 / each

Enter location to check availability
AC Gearmotor,10 rpm,TENV,115VAC
Catalog Page #  NA

Price $681.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM10
  • Max. Torque88.5 in.-lb.
  • Overhung Load101.1 lb.
  • Gear Ratio180:1
  • Length Less Shaft8-11/32"
  • Full Load Amps0.61
  • ShaftSingle Output
7CJ47
0 to 15
1/19
10
88.5 in.-lb.
101.1 lb.
180:1
8-3/4"
0.61
Single Output

$983.50 / each

Enter location to check availability
AC Gearmotor,10 rpm,TENV,115VAC
Catalog Page #  NA

Price $983.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM10
  • Max. Torque88.5 in.-lb.
  • Overhung Load101.1 lb.
  • Gear Ratio180:1
  • Length Less Shaft8-3/4"
  • Full Load Amps0.61
  • ShaftSingle Output
7CJ07
0 to 15
1/19
10
88.5 in.-lb.
101.1 lb.
180:1
9-7/8"
0.78
Magnetic
Single Output

$928.50 / each

Enter location to check availability
AC Gearmotor,10 rpm,TENV,115VAC
Catalog Page #  NA

Price $928.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM10
  • Max. Torque88.5 in.-lb.
  • Overhung Load101.1 lb.
  • Gear Ratio180:1
  • Length Less Shaft9-7/8"
  • Full Load Amps0.78
  • BrakeMagnetic
  • ShaftSingle Output
7CD09
0 to 15
1/19
12
86.8 in.-lb.
81 lb.
150:1
6-5/8"
0.61
Single Output

$434.75 / each

Enter location to check availability
AC Gearmotor,12 rpm,TENV,115VAC
Catalog Page #  99 

Price $434.75 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM12
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio150:1
  • Length Less Shaft6-5/8"
  • Full Load Amps0.61
  • ShaftSingle Output
7CE33
0 to 15
1/19
12
86.8 in.-lb.
81 lb.
150:1
7-1/16"
0.61
Single Output

$737.00 / each

Enter location to check availability
AC Gearmotor,12 rpm,TENV,115VAC
Catalog Page #  99 

Price $737.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM12
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio150:1
  • Length Less Shaft7-1/16"
  • Full Load Amps0.61
  • ShaftSingle Output
7CD71
0 to 15
1/19
12
86.8 in.-lb.
81 lb.
150:1
8-1/8"
0.78
Magnetic
Single Output

$682.00 / each

Enter location to check availability
AC Gearmotor,12 rpm,TENV,115VAC
Catalog Page #  NA

Price $682.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM12
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio150:1
  • Length Less Shaft8-1/8"
  • Full Load Amps0.78
  • BrakeMagnetic
  • ShaftSingle Output
7CG81
0 to 15
1/19
12
88.5 in.-lb.
101.1 lb.
150:1
8-11/32"
0.61
Single Output

$681.50 / each

Enter location to check availability
AC Gearmotor,12 rpm,TENV,115VAC
Catalog Page #  NA

Price $681.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM12
  • Max. Torque88.5 in.-lb.
  • Overhung Load101.1 lb.
  • Gear Ratio150:1
  • Length Less Shaft8-11/32"
  • Full Load Amps0.61
  • ShaftSingle Output
7CJ46
0 to 15
1/19
12
88.5 in.-lb.
101.1 lb.
150:1
8-3/4"
0.61
Single Output

$983.50 / each

Enter location to check availability
AC Gearmotor,12 rpm,TENV,115VAC
Catalog Page #  NA

Price $983.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM12
  • Max. Torque88.5 in.-lb.
  • Overhung Load101.1 lb.
  • Gear Ratio150:1
  • Length Less Shaft8-3/4"
  • Full Load Amps0.61
  • ShaftSingle Output
7CJ06
0 to 15
1/19
12
88.5 in.-lb.
101.1 lb.
150:1
9-7/8"
0.78
Magnetic
Single Output

$928.50 / each

Enter location to check availability
AC Gearmotor,12 rpm,TENV,115VAC
Catalog Page #  NA

Price $928.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM12
  • Max. Torque88.5 in.-lb.
  • Overhung Load101.1 lb.
  • Gear Ratio150:1
  • Length Less Shaft9-7/8"
  • Full Load Amps0.78
  • BrakeMagnetic
  • ShaftSingle Output
7CD08
0 to 15
1/19
15
86.8 in.-lb.
81 lb.
120:1
6-5/8"
0.61
Single Output

$434.75 / each

Enter location to check availability
AC Gearmotor,15 rpm,TENV,115VAC
Catalog Page #  99 

Price $434.75 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM15
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio120:1
  • Length Less Shaft6-5/8"
  • Full Load Amps0.61
  • ShaftSingle Output
7CE32
0 to 15
1/19
15
86.8 in.-lb.
81 lb.
120:1
7-1/16"
0.61
Single Output

$737.00 / each

Enter location to check availability
AC Gearmotor,15 rpm,TENV,115VAC
Catalog Page #  99 

Price $737.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM15
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio120:1
  • Length Less Shaft7-1/16"
  • Full Load Amps0.61
  • ShaftSingle Output
7CD70
0 to 15
1/19
15
86.8 in.-lb.
81 lb.
120:1
8-1/8"
0.78
Magnetic
Single Output

$682.00 / each

Enter location to check availability
AC Gearmotor,15 rpm,TENV,115VAC
Catalog Page #  NA

Price $682.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM15
  • Max. Torque86.8 in.-lb.
  • Overhung Load81 lb.
  • Gear Ratio120:1
  • Length Less Shaft8-1/8"
  • Full Load Amps0.78
  • BrakeMagnetic
  • ShaftSingle Output
7CG80
0 to 15
1/19
15
88.5 in.-lb.
101.1 lb.
120:1
8-11/32"
0.61
Single Output

$602.00 / each

Enter location to check availability
AC Gearmotor,15 rpm,TENV,115VAC
Catalog Page #  NA

Price $602.00 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM15
  • Max. Torque88.5 in.-lb.
  • Overhung Load101.1 lb.
  • Gear Ratio120:1
  • Length Less Shaft8-11/32"
  • Full Load Amps0.61
  • ShaftSingle Output
7CJ45
0 to 15
1/19
15
88.5 in.-lb.
101.1 lb.
120:1
8-3/4"
0.61
Single Output

$904.50 / each

Enter location to check availability
AC Gearmotor,15 rpm,TENV,115VAC
Catalog Page #  NA

Price $904.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM15
  • Max. Torque88.5 in.-lb.
  • Overhung Load101.1 lb.
  • Gear Ratio120:1
  • Length Less Shaft8-3/4"
  • Full Load Amps0.61
  • ShaftSingle Output
7CJ05
0 to 15
1/19
15
88.5 in.-lb.
101.1 lb.
120:1
9-7/8"
0.78
Magnetic
Single Output

$849.50 / each

Enter location to check availability
AC Gearmotor,15 rpm,TENV,115VAC
Catalog Page #  NA

Price $849.50 / each

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • RPM Range0 to 15
  • Input HP1/19
  • Nameplate RPM15
  • Max. Torque88.5 in.-lb.
  • Overhung Load101.1 lb.
  • Gear Ratio120:1
  • Length Less Shaft9-7/8"
  • Full Load Amps0.78
  • BrakeMagnetic
  • ShaftSingle Output
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More