Skip Content

230VAC VoltageAC Gearmotor 151 to 200 RPM Range, 1/4 Input HP, 155 Nameplate RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

230VAC VoltageAC Gearmotor 151 to 200 RPM Range, 1/4 Input HP, 155 Nameplate RPM

Price $646.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZJ55
  • Mfr. Model # 4ZJ55
  • UNSPSC # 26101602
  • Catalog Page # 112
  • Shipping Weight 18.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage230VAC
  • Phase3
  • Hz50/60
  • Shaft OrientationParallel
  • Nameplate RPM155
  • Max. Torque91.7 in.-lb.
  • Overhung Load206 lb.
  • Input HP1/4
  • Gear Ratio11:1
  • Full Load Amps0.75
  • EnclosureTEFC
  • Thermal ProtectionThermostat
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Length Less Shaft11-9/32"
  • LubricationLifetime Oil Sealed
  • HousingDie Cast Aluminum
  • Gear Case MaterialDie Cast Aluminum
  • GearsHardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Gear MaterialHardened Steel
  • Gear TypeHelical First Stage/Subsequent Stages Spur/AGMA Class 9
  • SealsLip Type on Input and Output Shaft
  • ApplicationInverter Duty
  • RPM Range151 to 200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4ZJ55

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Machine builder
Product used for:: Machine
Years purchasing from Grainger:: 15
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JSteenland is loaded.
Additional information about JSteenland could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The shaft size is 3/4"(.750") diameter X 1 & 1/2" long. It has a 3/16" wide keyslot.

Thanks for using Ask and Answer.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:47:34.909-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZJ55, prod, sort_default
1 of 1
  • 2015-08-30T19:47:34.911-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZJ55, prod, sort_default
1 of 1