Skip Content

AC Gearmotor,133 rpm,TEFC,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Gearmotor, 133 rpm, TEFC, 208-230/460V

Price $930.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 4Z393
  • Mfr. Model # 4Z393
  • UNSPSC # 26101602
  • Catalog Page # 111
  • Shipping Weight 27.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage208-230/460VAC
  • Phase3
  • Hz60
  • Shaft OrientationParallel
  • Nameplate RPM133
  • Max. Torque219 in.-lb.
  • Overhung Load325 lb.
  • Input HP1/2
  • Gear Ratio13:1
  • Full Load Amps1.79/0.89
  • EnclosureTEFC
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Length Less Shaft12-5/16"
  • BrakeAdaptable to 2LYV2
  • BearingsHeavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • LubricationPermanent Heavy Duty Gear Oil
  • HousingDie Cast Aluminum
  • Gear Case MaterialDie Cast Aluminum
  • GearsHardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Gear MaterialHardened Steel
  • Gear TypeHelical First Stage/Subsequent Stages Spur/AGMA Class 9
  • SealsLip Type on Input and Output Shaft
  • RPM Range100 to 150
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4Z393B,
  • 4Z393

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.