Skip Content

AC Gearmotor 115 Nameplate RPM 25 Max. Torque 21.0 in.-lb. Enclosure Open close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AC Gearmotor 115 Nameplate RPM 25 Max. Torque 21.0 in.-lb. Enclosure Open

TM

Price $139.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z149
  • Mfr. Model # 4Z149
  • UNSPSC # 26101602
  • Catalog Page # 85
  • Shipping Weight 4.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Voltage 115
  • Phase 1
  • Hz 60
  • Shaft Orientation Parallel
  • Nameplate RPM 25
  • Max. Torque 21.0 in.-lb.
  • Starting Torque 18 in.-lb.
  • Overhung Load 7 lb.
  • Input HP 1/60
  • Gear Ratio 126:1
  • Full Load Amps 1.5
  • Insulation Class B
  • Enclosure Open
  • Thermal Protection None
  • Rotation CW
  • Mounting All Position
  • Motor Type Shaded Pole
  • Length Less Shaft 5"
  • Brake Magnetic
  • Bearings Bronze Sleeve or Needle
  • Lubrication Grease Filled
  • Housing Die Cast Zinc
  • Gear Case Material Die Cast Zinc
  • Gears Phenolic/Steel
  • Gear Material Phenolic, Powdered Metal, Steel or Delrin
  • Gear Type Helical First Stage
  • Application Vending Machines and Valve Actuators
  • Standards UL Recognized
  • RPM Range 16 to 30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The (4z149) gear motor is well made and reliable, except for the plastic break arm, where the spring is attached to this arm breaks after a short time. So if your depending on the break function, your choice is to spend full price for another gear motor instead of replacing a $,50 part. December 12, 2012
  • 2016-05-04 T22:11:12.937-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4Z149, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.