Skip Content

AC Gearmotor 208-230/460 Nameplate RPM 68 Max. Torque 537 in.-lb. Enclosure TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AC Gearmotor 208-230/460 Nameplate RPM 68 Max. Torque 537 in.-lb. Enclosure TEFC

Price $1,147.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CVY7
  • Mfr. Model # 4CVY7
  • UNSPSC # 20101617
  • Catalog Page # 98
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Voltage 208-230/460
  • Phase 3
  • Hz 50/60
  • Shaft Orientation Right Angle
  • Shaft Single Output
  • Nameplate RPM 68
  • Max. Torque 537 in.-lb.
  • Starting Torque 1950 in.-lb.
  • Overhung Load 932 lb.
  • Input HP 3/4
  • Gear Ratio 26:1
  • Full Load Amps 2.7-3.0/1.5
  • Insulation Class F
  • Enclosure TEFC
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Rotation Reversible
  • Mounting All Position
  • Motor Type 3-Phase
  • Motor Frame 56Y
  • Overall Length 16.25"
  • Keyway Size 1/4" Square x 1-1/4"
  • Bearings Ball
  • Lubrication Gear Oil
  • Housing Aluminum/Cast Iron
  • Gear Case Material Die Cast Aluminum
  • Gears Hardened Steel Worm, Forged Bronze Output Gear
  • Gear Material Hardened Steel/Forged Bronze
  • Gear Type Worm
  • Seals Oil Seals on Axle Shaft
  • Application Printing Press, Conveyors, Pumps, Mixers
  • Standards UL Recognized/CSA
  • RPM Range 51 to 75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you supply me drawing showing center to center dimensions of base mounting holes and ,also Diameter and length of output shaft.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about 3030 is loaded.
Additional information about 3030 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the operator's instructions and spec sheet. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:29.341-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CVY7, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:29.343-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CVY7, prod, sort_default
1 of 1