Skip Content

208-230/460VAC VoltageAC Gearmotor 31 to 50 RPM Range, 1/2 Input HP, 45 Nameplate RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

208-230/460VAC VoltageAC Gearmotor 31 to 50 RPM Range, 1/2 Input HP, 45 Nameplate RPM

Price $1,105.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CVU8
  • Mfr. Model # 4CVU8
  • UNSPSC # 20101617
  • Catalog Page # 117
  • Shipping Weight 41.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage208-230/460VAC
  • Phase3
  • Hz50/60
  • Shaft OrientationRight Angle
  • ShaftSingle Output
  • Nameplate RPM45
  • Max. Torque507 in.-lb.
  • Starting Torque1716 in.-lb.
  • Overhung Load980 lb.
  • Input HP1/2
  • Gear Ratio39:1
  • Full Load Amps2.0-1.9/0.95
  • Insulation ClassF
  • EnclosureTEFC
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor Type3-Phase
  • Motor Frame56Y
  • Overall Length16.25"
  • Keyway Size1/4" Square x 1-1/4"
  • BearingsBall
  • LubricationGear Oil
  • HousingAluminum/Cast Iron
  • Gear Case MaterialDie Cast Aluminum
  • GearsHardened Steel Worm, Forged Bronze Output Gear
  • Gear MaterialHardened Steel/Forged Bronze
  • Gear TypeWorm
  • SealsOil Seals on Axle Shaft
  • ApplicationPrinting Press, Conveyors, Pumps, Mixers
  • StandardsUL Recognized/CSA
  • RPM Range31 to 50
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.