Skip Content

AC Gearmotor 115 Nameplate RPM 7 Max. Torque 30.0 in.-lb. Enclosure Open close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AC Gearmotor 115 Nameplate RPM 7 Max. Torque 30.0 in.-lb. Enclosure Open

Price $102.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M231
  • Mfr. Model # 3M231
  • UNSPSC # 26101602
  • Catalog Page # 86
  • Shipping Weight 2.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Voltage 115
  • Phase 1
  • Hz 60
  • Shaft Orientation Parallel
  • Nameplate RPM 7
  • Max. Torque 30.0 in.-lb.
  • Starting Torque 22 in.-lb.
  • Overhung Load 3.5 lb.
  • Input HP 1/100
  • Gear Ratio 439:1
  • Full Load Amps 0.55
  • Insulation Class B
  • Enclosure Open
  • Thermal Protection Impedance
  • Rotation CW
  • Mounting All Position
  • Motor Type Shaded Pole
  • Length Less Shaft 3-1/8"
  • Brake Magnetic
  • Bearings Oil Impregnated Sintered Bronze
  • Lubrication Grease Filled
  • Housing Die Cast Zinc with Steel Cover
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Gears Sintered Steel
  • Gear Material Phenolic, powdered metal, steel or delrin
  • Gear Type Helical First Stage
  • Application Restaurant Equipment, Water Softener Valve Controls
  • Standards UL/CSA
  • RPM Range 0 to 15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Xacb is loaded.
Additional information about Xacb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This AC gearmotor can not be speed controlled because that will cause a dramatic torque reduction. DC gearmotors on the other hand will operate fine with the correct DC speed controls. Give us a call with your application so we can find the right gearmotor and speed control for you.
1-800-Grainger

Thank you for using Grainger Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:14.026-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M231, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:14.027-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M231, prod, sort_default
1 of 1