Skip Content

AC Gearmotor,4.6 rpm,TENV,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Gearmotor, 4.6 rpm, TENV, 115/230V

Price $474.25 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 2H604
  • Mfr. Model # 2H604
  • UNSPSC # 26101602
  • Catalog Page # 106
  • Shipping Weight 9.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage115/230VAC
  • Phase1
  • Hz50/60
  • Shaft OrientationParallel
  • Nameplate RPM4.6
  • Max. Torque160 in.-lb.
  • Overhung Load115 lb.
  • Input HP1/20
  • Gear Ratio362:1
  • Full Load Amps0.38/0.22
  • EnclosureTENV
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor TypePermanent Split Capacitor
  • Length Less Shaft7-1/2"
  • BrakeAdaptable to 5X400
  • BearingsNeedle Throughout, Ball on Motor
  • LubricationPermanent Heavy Fluid Gear Oil
  • HousingDie Cast Aluminum
  • Gear Case MaterialDie Cast Aluminum
  • GearsHardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Gear MaterialHardened Steel
  • Gear TypeHelical First Stage/Subsequent Stages Spur
  • SealsSpring Loaded Lip Type on Input and Output Shaft
  • RPM Range0 to 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2H604

Alternate Products

Alternate Search Terms


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Let's beef up the gears. The motor is great, but too powerful for the plastic gears. They WILL chew themselves up if you ever overwork them. Then you have to buy the whole package over again. March 22, 2012
  • 2015-07-29T19:52:55.417-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2H604, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
MODEL # 2H604B
MY DAD USES THESE MOTORS IN REVERS OSMOSIS WATER PURIFYING AND BOTTLE WASHING SYSTEMS AND HAS A TECHNICAL ISSUE REGARDING WIRING
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CHELSEA is loaded.
Additional information about CHELSEA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact Grainger customer service at 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist or for Canada please contact Acklands Grainger at 1-888-602-0000.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"Not for use with variable speed controls
3 years, 3 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:44:37.548-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2H604, prod, sort_default
1 of 1
  • 2015-07-29T19:44:37.590-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2H604, prod, sort_default
1 of 1