Skip Content

AC Gearmotor,31 rpm,ODP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Gearmotor, 31 rpm, ODP, 115V

Price $732.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LPU5
  • Mfr. Model # 1LPU5
  • UNSPSC # 20101617
  • Catalog Page # 110
  • Shipping Weight 34.37 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • Phase1
  • Hz60
  • Shaft OrientationParallel
  • Reversible Shaft OutputNo
  • ShaftSingle Output
  • Nameplate RPM31
  • Max. Torque800 in.-lb.
  • Overhung Load400 lb.
  • Input HP1/2
  • Gear Ratio56:1
  • Full Load Amps8.3
  • Insulation ClassB
  • EnclosureODP
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor TypeSplit-Phase
  • Motor Frame56
  • Length Less Shaft10"
  • Keyway Size#605 Woodruff Key
  • BearingsBall on Case and Motor
  • LubricationGrease Filled
  • FinishUnpainted
  • HousingDie Cast Zinc
  • Gear Case MaterialDie Cast Zinc
  • GearsCut Steel/Phenolic
  • Gear MaterialCut Steel/Phenolic
  • SealsLip Type on Input and Output Shaft
  • StandardsRU/CSA
  • RPM Range31 to 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

115VAC Split-Phase Parallel-Shaft Gearmotors
• Enclosure: open dripproof Gearcase: die-cast zinc Lubrication: grease filled Gears: cut steel and phenolic Bearings: porous bronze sleeve on case; ball on motor ball on case and motor Mounting: all-position 60 Hz Rotation: reversible Thermal protection: none Ambient: 40°C UL and C-UL Recognized

Repair Parts

Displaying repair parts for model:
  • 1LPU5

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the starting or locked rotor torque?
When there is a load to be moved from a stopped position there is some inertia and friction to overcome. In my scenario the motor is connected with minimal play between motor and the movement of the object. In this condition when the motor is actuated what is the expected torque that can be developed to start the object moving?
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Jeff9876 is loaded.
Additional information about Jeff9876 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer has specified only the running torque of 800 inch/lbs. There are no starting torque specifications available for it.

Thank you for using Grainger Ask & Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"Not for use with variable speed controls
2 years, 11 months ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-30T19:39:12.711-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPU5, prod, sort_default
1 of 1
  • 2015-03-30T19:39:12.713-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPU5, prod, sort_default
1 of 1