Skip Content

AC Gearmotor,30 rpm,ODP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Gearmotor, 30 rpm, ODP, 115V

Price $481.00 / each

Please sign in or register to access lists

Go

Ship to: 22003 (Change)

Go

Invalid Zip Code

FALLS CHURCH branch 903

  • Item # 1LPP4
  • Mfr. Model # 1LPP4
  • UNSPSC # 26101603
  • Catalog Page # 110
  • Shipping Weight 23.01 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • Phase1
  • Hz60
  • Shaft OrientationParallel
  • Reversible Shaft OutputNo
  • ShaftSingle Output
  • Nameplate RPM30
  • Max. Torque400 in.-lb.
  • Overhung Load190 lb.
  • Input HP1/4
  • Gear Ratio57:1
  • Full Load Amps3.9
  • Insulation ClassB
  • EnclosureODP
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor TypeSplit-Phase
  • Motor Frame48
  • Length Less Shaft9-5/8"
  • Keyway Size#605 Woodruff Key
  • BearingsPorous Bronze Sleeve on Case, Ball on Motor
  • LubricationGrease Filled
  • FinishUnpainted
  • HousingDie Cast Zinc
  • Gear Case MaterialDie Cast Zinc
  • GearsPhenolic/Steel
  • Gear MaterialSteel/Phenolic
  • SealsLip Type on Input and Output Shaft
  • StandardsRU/CSA
  • RPM Range16 to 30
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

115VAC Split-Phase Parallel-Shaft Gearmotors
• Enclosure: open dripproof Gearcase: die-cast zinc Lubrication: grease filled Gears: cut steel and phenolic Bearings: porous bronze sleeve on case; ball on motor ball on case and motor Mounting: all-position 60 Hz Rotation: reversible Thermal protection: none Ambient: 40°C UL and C-UL Recognized

Repair Parts

Displaying repair parts for model:
  • 1LPP4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about gear is loaded.
Additional information about gear could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How to wire it

I'm having trouble wiring this motor have to connected to only a black wire and a white wire and I'm not sure where or how to connect this motor so if u could please help me that would be great. I can send u pictures if needed
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Insulated is loaded.
Additional information about Insulated could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:41:20.922-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPP4, prod, sort_default
1 of 1
  • 2015-07-05T20:41:20.924-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPP4, prod, sort_default
1 of 1