Skip Content

AC Gearmotor,120 rpm,ODP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Gearmotor, 120 rpm, ODP, 115V

Price $481.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LPN9
  • Mfr. Model # 1LPN9
  • NSN # 3010-01-074-4933
  • UNSPSC # 26101603
  • Catalog Page # 110
  • Shipping Weight 21.71 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • Phase1
  • Hz60
  • Shaft OrientationParallel
  • Reversible Shaft OutputNo
  • ShaftSingle Output
  • Nameplate RPM120
  • Max. Torque100 in.-lb.
  • Overhung Load110 lb.
  • Input HP1/4
  • Gear Ratio14:1
  • Full Load Amps3.9
  • Insulation ClassB
  • EnclosureODP
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationReversible
  • MountingAll Position
  • Motor TypeSplit-Phase
  • Motor Frame48
  • Length Less Shaft9-5/8"
  • Keyway Size#605 Woodruff Key
  • BearingsPorous Bronze Sleeve on Case, Ball on Motor
  • LubricationGrease Filled
  • FinishUnpainted
  • HousingDie Cast Zinc
  • Gear Case MaterialDie Cast Zinc
  • GearsPhenolic/Steel
  • Gear MaterialSteel/Phenolic
  • SealsLip Type on Input and Output Shaft
  • StandardsRU/CSA
  • RPM Range100 to 150
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

115VAC Split-Phase Parallel-Shaft Gearmotors
• Enclosure: open dripproof Gearcase: die-cast zinc Lubrication: grease filled Gears: cut steel and phenolic Bearings: porous bronze sleeve on case; ball on motor ball on case and motor Mounting: all-position 60 Hz Rotation: reversible Thermal protection: none Ambient: 40°C UL and C-UL Recognized

Repair Parts

Displaying repair parts for model:
  • 1LPN9

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Plumberman is loaded.
Additional information about Plumberman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about EmilyW is loaded.
Additional information about EmilyW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:10.824-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPN9, prod, sort_default
1 of 1
  • 2015-03-31T19:39:10.826-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPN9, prod, sort_default
1 of 1