Skip Content

AC Gearmotor,2 rpm,TEFC,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AC Gearmotor, 2 rpm, TEFC, 115V

Price $317.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 15601 (Change)

Go

Invalid Zip Code

PITTSBURGH branch 609

  • Item # 1LPN8
  • Mfr. Model # 1LPN8
  • UNSPSC # 26101603
  • Catalog Page # 104
  • Shipping Weight 11.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Gearmotor
  • Voltage115VAC
  • Phase1
  • Hz60
  • Shaft OrientationParallel
  • Reversible Shaft OutputNo
  • ShaftSingle Output
  • Nameplate RPM2
  • Max. Torque113 in.-lb.
  • Overhung Load150 lb.
  • Input HP1/20
  • Gear Ratio750:1
  • Full Load Amps1.6
  • Insulation ClassB
  • EnclosureTEFC
  • Thermal ProtectionNone
  • Max. Ambient Temp.40 Degrees C
  • RotationCW
  • MountingAll Position
  • Motor TypeShaded Pole
  • Length Less Shaft7-1/2"
  • Keyway Size#605 Woodruff Key
  • BearingsPorous Bronze Sleeve on Case, Ball on Motor
  • LubricationGrease Filled
  • FinishUnpainted
  • HousingDie Cast Zinc
  • Gear Case MaterialDie Cast Zinc
  • GearsAcetyl/Steel
  • Gear MaterialAcetyl/Steel
  • SealsLip Type on Output Shaft
  • StandardsRU/CSA
  • RPM Range0 to 15
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

115VAC Shaded Pole Parallel Shaft Gearmotors
• Gearcase: die-cast zinc Lubrication: grease-filled Gears: acetal and steel Bearings: porous bronze sleeve on case; ball on motor Mounting: all-position 60 Hz Rotation: clockwise facing output shaft Thermal protection: none Ambient: 40°C UL Recognized and CSA Certified

Repair Parts

Displaying repair parts for model:
  • 1LPN8

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need the shaft to turn ccw looking at the shaft. I would also like a motor like this configuration in a 1 RPM, preferably reversible. I know a shaded pole is nonreversible.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Win123 is loaded.
Additional information about Win123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger only stocks this motor in the clockwise shaft end and no slower than 2 rpm. The closest motor that Grainger stocks at 1 rpm in a counter clockwise shaft end with the same torque will be Grainger item # 12W364.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Saftey Switch

I have this motor (1LPN8) mounted on a BBQ smoker. I have only a single on off switch controlling this. Is there a way to wire in an overload breaker to it?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about dannyb123 is loaded.
Additional information about dannyb123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, there are a few options available to do that. I would suggest that you call us a 1-800-Grainger and ask to speak with our Technical Products Support Electrical Team for a discussion to get the right overload for you.

Thanks for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
PM I'm looking for 2 RPM is this the right part # for that?
1 year, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Grainger item # 1LPN8 will run with a 2 RPM output speed.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"Not for use with variable speed controls
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:40.947-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPN8, prod, sort_default
1 of 1
  • 2015-05-05T19:54:40.949-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LPN8, prod, sort_default
1 of 1