Skip Content

AC Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AC Drive

DAYTON

Technical Specs

  • ItemVariable Frequency Drive 
  • EnclosureOpen 
  • Input Voltage200-230VAC 
  • Output Voltage200-230VAC 
  • Input Phase AC
  • Output Phase AC
Price:$600-$700 
Max. HP
Please Select
Max. Output Amps
Please Select
Width
Please Select
Depth
Please Select
Item #Max. HPMax. Output AmpsWidthDepthAvailabilityPrice Qty
1KBP50.251.6

Clearance - Limited Quantity Available

$119.44 / each

1KBP60.535.13"5.38"

Item ships within 2 business days from supplier

$649.00 / each

Adding More Products