Skip Content

95 PCT AFUE NG Furnace,80 MBtuH,33 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

95 PCT AFUE NG Furnace, 80 MBtuH, 33 In H

Price $1,600.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RYT2
  • Mfr. Model # 2RYT2
  • UNSPSC # 40101805
  • Catalog Page # 3854
  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 95+ AFUE Multi Position Furnace
  • Type Natural Gas
  • Voltage 120
  • Output (BtuH) 76,000
  • Input (BtuH) 80,000
  • AFUE (%) 95.0
  • Height (In.) 33
  • Width (In.) 17-1/2
  • Depth (In.) 29-1/2
  • Supply Opening Width (In.) 17-3/8
  • Supply Opening Depth (In.) 20
  • Available Cooling Tons 1-1/2 to 3
  • CFM @ .5 ESP 1200
  • Flue Dia. (In.) 2 or 3" Determined By Length Of Run
  • Side Return Filter Size 16 x 25
  • Bottom Return Filter Size 16 x 25
  • Number of Filters Required Side or Bottom Return 1
  • Additional Features Electronic Hot Surface Ignition, 100 Percent Shut Off Main Gas Valve, Psc - Four Speed Direct Drive Motor, Timed On, Adjustable Off Blower Capability, Blower-Off Delay For Cooling Seer Improvement, High Level Self Diagnostics With Fault Code Displays Standard On Integrated Control Module, Inducer Rotates For Easy Conversion Of Venting Options, Convertible To Lp Gas, Blower Relay For Add-On Cooling, Secondary Heat Exchanger Made Of Corrosion Resistant Stainless Steel Materials, Venting Applications May Be Installed As A Either 2-Pipe (Sealed Combustion) Or Single-Pipe Vent (Using Indoor Combustion Air) No Special Vent Termination Required, 1/4 Turn Knobs Provided For Easy Door Removal
  • Transformer Rating 24V 40Va
  • Agency Compliance GAMA, CSA
  • Manufacturers Warranty Length Lifetime Limited Warranty On The Heat Exchanger, 10-Year Heat Exchanger Warranty On Commercial Applications, 5-Year Limited Parts Warranty
  • Green Environmental Attribute Product Has AFUE Rating 85% or Greater
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

  • View the EnergyGuide Label for this item.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.