Skip Content

 
85mm Wide HT Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

85mm Wide HT Synchronous Drive Gearbelt

TM

Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type HT 
  • Pitch 14mm 
  • Number of Teeth 115 
  • Pitch Length 1610mm 
  • Width 85mm 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $500-$600 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
1LWC6

$558.50 / each

Enter location to check availability
Catalog Page #  135 

Price $558.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 115
  • Pitch Length 1610mm
  • Width 85mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More