Skip Content

 
55mm Wide HT Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

55mm Wide HT Synchronous Drive Gearbelt


Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type HT 
  • Pitch 14mm 
  • Width 55mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
1LWC5
115
1610mm

$364.25 / each

Enter location to check availability
Catalog Page #  135 

Price $364.25 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 115
  • Pitch Length 1610mm
  • Width 55mm
1LWD4
135
1890mm

$390.25 / each

Enter location to check availability
Catalog Page #  135 

Price $390.25 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 135
  • Pitch Length 1890mm
  • Width 55mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More