Skip Content

 
40mm Wide HT Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

40mm Wide HT Synchronous Drive Gearbelt


Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type HT 
  • Pitch 14mm 
  • Width 40mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
1LWD7
150
2100mm

$312.25 / each

Enter location to check availability
Catalog Page #  135 

Price $312.25 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 150
  • Pitch Length 2100mm
  • Width 40mm
1LWE2
165
2310mm

$334.75 / each

Enter location to check availability
Catalog Page #  135 

Price $334.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 165
  • Pitch Length 2310mm
  • Width 40mm
1LWE6
175
2450mm

$350.50 / each

Enter location to check availability
Catalog Page #  135 

Price $350.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 175
  • Pitch Length 2450mm
  • Width 40mm
1LWF1
185
2590mm

$358.50 / each

Enter location to check availability
Catalog Page #  135 

Price $358.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 185
  • Pitch Length 2590mm
  • Width 40mm
1LWF5
200
2800mm

$387.75 / each

Enter location to check availability
Catalog Page #  135 

Price $387.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 200
  • Pitch Length 2800mm
  • Width 40mm
1LWF9
225
3150mm

$379.75 / each

Enter location to check availability
Catalog Page #  135 

Price $379.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 225
  • Pitch Length 3150mm
  • Width 40mm
1LWB5
85
1190mm

$306.00 / each

Enter location to check availability
Catalog Page #  135 

Price $306.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 14mm
  • Number of Teeth 85
  • Pitch Length 1190mm
  • Width 40mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More