Skip Content

2-Position Hand Truck,1000lb.,52x22-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

2-Position Hand Truck, 1000lb., 52x22-1/4"

Price $560.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NXC3
  • Mfr. Model # 2NXC3
  • UNSPSC # 24101504
  • Catalog Page # 1601
  • Shipping Weight 80.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item2-Position Hand Truck
  • Horizontal Load Cap.750 lb.
  • Handle TypeContinuous Loop
  • Overall Height51-1/2"
  • Overall Width22-1/4"
  • Overall Depth21-1/2"
  • Overall Length19"
  • Noseplate Depth10"
  • Noseplate Width17"
  • Folded Height52"
  • Platform Size51 x 12"
  • Folded Width21"
  • Folded Depth19"
  • Wheel TypeMold-On Rubber
  • Wheel Width3-1/2"
  • Wheel Diameter10"
  • Wheel BearingsBall
  • MaterialAluminum
  • Caster Dia.5"
  • Caster Width1-1/4"
  • ColorRed
  • FinishPowder Coat
  • IncludesRecessed Folding Nose Extension 7 1/2" W x 27" L, Swivel Casters 5 x 1-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This kick-out four-wheel hand truck has a dual handle design for easy pushing, and a thick taper nose plate for holding materials. Wheel guards help with maneuverability and safety to prevent the load from catching on the wheels.

Repair Parts

Displaying repair parts for model:
  • 2NXC3

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.