240VAC Relay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

240VAC Relay

DAYTON

Technical Specs

  • Item:Relay 
  • Mounting:Square Plug In Socket 
  • Coil Volts:240VAC 
Brand:D DAYTON Price:$10-$15 
Pins
Please Select
Contact Form
Please Select
Contact Amp Rating (Resistive)
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #PinsContact FormContact Amp Rating (Resistive)AvailabilityPrice Qty
1EHR7144PDT10

Typically in Stock

$12.55 / each

1EHT3144PDT10

Typically in Stock

$14.96 / each

1EHD65SPDT20

Typically in Stock

$11.15 / each

1EHB95SPDT3

Typically in Stock

$14.20 / each

1EHJ18DPDT10

Typically in Stock

$13.43 / each

1EHL38DPDT15

Typically in Stock

$14.91 / each

1EHK48DPDT15

Typically in Stock

$12.23 / each

1EHG98DPDT3

Item ships within 4 business days from supplier

$11.12 / each

Adding More Products