Skip Content

 
20mm Wide HT Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20mm Wide HT Synchronous Drive Gearbelt


Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type HT 
  • Pitch 8mm 
  • Width 20mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
18 Products
Compare /
Product #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
1DHW8
100
800mm

$41.85 / each

Enter location to check availability
Catalog Page #  135 

Price $41.85 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 100
  • Pitch Length 800mm
  • Width 20mm
1LVR7
110
880mm

$44.75 / each

Enter location to check availability
Catalog Page #  135 

Price $44.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 110
  • Pitch Length 880mm
  • Width 20mm
1LVT2
120
960mm

$47.95 / each

Enter location to check availability
Catalog Page #  135 

Price $47.95 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 120
  • Pitch Length 960mm
  • Width 20mm
1LVT6
130
1040mm

$51.55 / each

Enter location to check availability
Catalog Page #  135 

Price $51.55 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 130
  • Pitch Length 1040mm
  • Width 20mm
1LVU1
140
1120mm

$54.75 / each

Enter location to check availability
Catalog Page #  135 

Price $54.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 140
  • Pitch Length 1120mm
  • Width 20mm
1LVU5
150
1200mm

$57.55 / each

Enter location to check availability
Catalog Page #  135 

Price $57.55 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 150
  • Pitch Length 1200mm
  • Width 20mm
1LVU9
160
1280mm

$59.20 / each

Enter location to check availability
Catalog Page #  135 

Price $59.20 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 160
  • Pitch Length 1280mm
  • Width 20mm
1LVX4
180
1440mm

$64.40 / each

Enter location to check availability
Catalog Page #  135 

Price $64.40 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 180
  • Pitch Length 1440mm
  • Width 20mm
1LVX8
200
1600mm

$69.85 / each

Enter location to check availability
Catalog Page #  135 

Price $69.85 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 200
  • Pitch Length 1600mm
  • Width 20mm
1LVZ3
220
1760mm

$76.00 / each

Enter location to check availability
Catalog Page #  135 

Price $76.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 220
  • Pitch Length 1760mm
  • Width 20mm
1LVZ7
225
1800mm

$78.40 / each

Enter location to check availability
Catalog Page #  135 

Price $78.40 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 225
  • Pitch Length 1800mm
  • Width 20mm
1LWA2
250
2000mm

$84.60 / each

Enter location to check availability
Catalog Page #  135 

Price $84.60 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 250
  • Pitch Length 2000mm
  • Width 20mm
1LWA6
300
2400mm

$98.20 / each

Enter location to check availability
Catalog Page #  135 

Price $98.20 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 300
  • Pitch Length 2400mm
  • Width 20mm
1DHU6
60
480mm

$30.20 / each

Enter location to check availability
Catalog Page #  135 

Price $30.20 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 60
  • Pitch Length 480mm
  • Width 20mm
1DHV1
70
560mm

$33.65 / each

Enter location to check availability
Catalog Page #  135 

Price $33.65 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 70
  • Pitch Length 560mm
  • Width 20mm
1DHV5
75
600mm

$34.95 / each

Enter location to check availability
Catalog Page #  135 

Price $34.95 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 75
  • Pitch Length 600mm
  • Width 20mm
1DHV9
80
640mm

$36.70 / each

Enter location to check availability
Catalog Page #  135 

Price $36.70 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 80
  • Pitch Length 640mm
  • Width 20mm
1DHW4
90
720mm

$39.15 / each

Enter location to check availability
Catalog Page #  135 

Price $39.15 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type HT
  • Pitch 8mm
  • Number of Teeth 90
  • Pitch Length 720mm
  • Width 20mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More