120VAC Time Delay Relay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

120VAC Time Delay Relay

DAYTON

Technical Specs

  • Item:Time Delay Relay 
  • Coil Volts:120VAC 
Number of Functions
Please Select
Function
Please Select
Pins
Please Select
Base Type
Please Select
Contact Form
Please Select
Contact Amp Rating (Resistive)
Please Select
Min. Time Setting
Please Select
Max. Time Setting
Please Select
Product #Number of FunctionsFunctionPinsBase TypeContact FormContact Amp Rating (Resistive)AvailabilityPrice Qty
1EGC91Interval Delay8OctalDPDT10A

Typically in Stock

$113.00 / each

1EGC71Interval On8OctalDPDT10A

Typically in Stock

$102.95 / each

1EGC81Interval On8OctalDPDT10A

Typically in Stock

$106.10 / each

1EGC31Off Delay11OctalDPDT10A

Typically in Stock

$99.90 / each

1EGC21Off Delay11OctalDPDT10A

Typically in Stock

$106.15 / each

1EGC51Off Delay11OctalDPDT10A

Typically in Stock

$99.90 / each

1EGC61Off Delay11OctalDPDT10A

Typically in Stock

$102.95 / each

1EJN11On Delay14Square4PDT3A

Typically in Stock

$78.80 / each

1EGB61On Delay8OctalDPDT10A

Typically in Stock

$112.65 / each

1EGB41On Delay8OctalDPDT10A

Typically in Stock

$105.75 / each

6A8541On Delay8OctalDPDT10A

Typically in Stock

$116.35 / each

1EGB71On Delay8OctalDPDT10A

Typically in Stock

$96.85 / each

1EGB31On Delay8OctalDPDT10A

Typically in Stock

$103.00 / each

1EGB91On Delay8OctalDPDT10A

Typically in Stock

$96.85 / each

1EGC11On Delay8OctalDPDT10A

Typically in Stock

$96.85 / each

1EGB81On Delay8OctalDPDT10A

Typically in Stock

$106.10 / each

1EJL51On Delay8SquareDPDT5A

Typically in Stock

$76.10 / each

1EGD11Repeat Cycle (On First)8OctalDPDT10A

Typically in Stock

$128.95 / each

1EGD21Repeat Cycle (On First)8OctalDPDT10A

Typically in Stock

$132.85 / each

1EGD31Repeat Cycle (On First)8OctalDPDT10A

Typically in Stock

$132.85 / each

6A85510On Delay, Interval On, Off Delay, Single Shot, Flasher (Off First), Flasher (On First), On/Off Delay, Single Shot Falling Edge, Watchdog, Triggered On Delay11OctalDPDT10A

Typically in Stock

$123.85 / each

Adding More Products