Skip Content

120VAC Relay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

120VAC Relay

DAYTON

Technical Specs

  • Coil Volts120VAC 
Item
Please Select
Mounting
Please Select
Pins
Please Select
Contact Form
Please Select
Contact Amp Rating (Resistive)
Please Select
Item #ItemMountingPinsContact FormContact Amp Rating (Resistive)AvailabilityPrice Qty
1EGZ9Hermetically Sealed RelayOctal Plug In Socket113PDT12

Typically in Stock

$206.00 / each

1EGX4Hermetically Sealed RelayOctal Plug In Socket8DPDT12

Typically in Stock

$166.25 / each

1EHU3Hermetically Sealed RelaySquare Plug In Socket144PDT3

Typically in Stock

$84.15 / each

1EGU4Impulse Sequencing RelaySquare Plug In Socket8DPDT12

Typically in Stock

$50.80 / each

3X742RelayOctal Plug In Socket113PDT10

Typically in Stock

$29.45 / each

5YP86RelayOctal Plug In Socket113PDT16

Typically in Stock

$43.05 / each

5X827RelayOctal Plug In Socket8DPDT12

Typically in Stock

$25.80 / each

5YP78RelayOctal Plug In Socket8DPDT16

Typically in Stock

$31.65 / each

1EGY1RelayOctal Plug In Socket8DPDT16

Typically in Stock

$25.05 / each

5X824RelayOctal Plug In Socket8SPDT12

Typically in Stock

$24.85 / each

1EGV4RelayOctal Plug In Socket8SPDT16

Typically in Stock

$20.39 / each

1EGF6RelaySide Flange113PDT20

Typically in Stock

$34.30 / each

1EHY7RelaySide Flange5SPDT16

Clearance - Limited Quantity Available

$10.93 / each

1EJE3RelaySquare Plug In Socket113PDT16

Typically in Stock

$29.70 / each

1EGE6RelaySquare Plug In Socket113PDT16

Typically in Stock

$34.45 / each

1EHT1RelaySquare Plug In Socket144PDT10

Typically in Stock

$14.96 / each

1EHR5RelaySquare Plug In Socket144PDT10

Typically in Stock

$12.55 / each

1EHW6RelaySquare Plug In Socket144PDT15

Typically in Stock

$21.23 / each

1EHX2RelaySquare Plug In Socket144PDT15

Typically in Stock

$21.59 / each

1EHP5RelaySquare Plug In Socket144PDT3

Typically in Stock

$12.46 / each

1EHP9RelaySquare Plug In Socket144PDT3

Typically in Stock

$15.90 / each

1EHD4RelaySquare Plug In Socket5SPDT20

Typically in Stock

$11.15 / each

1EHE1RelaySquare Plug In Socket5SPDT20

Typically in Stock

$16.76 / each

1EHC4RelaySquare Plug In Socket5SPDT20

Typically in Stock

$9.05 / each

1EHB7RelaySquare Plug In Socket5SPDT3

Typically in Stock

$14.20 / each

1EHH8RelaySquare Plug In Socket8DPDT10

Typically in Stock

$13.43 / each

1EHK1RelaySquare Plug In Socket8DPDT15

Typically in Stock

$12.23 / each

1EHL1RelaySquare Plug In Socket8DPDT15

Typically in Stock

$14.91 / each

1EJC1RelaySquare Plug In Socket8DPDT16

Typically in Stock

$25.45 / each

1EHB2Single Coil Latching RelayOctal Plug In Socket11DPDT16

Typically in Stock

$27.40 / each

1EHX8Single Coil Latching RelaySquare Plug In Socket9DPDT16

Typically in Stock

$40.35 / each

Adding More Products