Skip Content

 
1" Wide L Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1" Wide L Synchronous Drive Gearbelt


Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type
  • Pitch 3/8" 
  • Width 1" 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
20 Products
Compare /
Product #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
1DHR1
104
39"

$44.00 / each

Enter location to check availability
Catalog Page #  134 

Price $44.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 104
  • Pitch Length 39"
  • Width 1"
1DHR2
112
42"

$46.45 / each

Enter location to check availability
Catalog Page #  134 

Price $46.45 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 112
  • Pitch Length 42"
  • Width 1"
1DHR3
120
45"

$49.00 / each

Enter location to check availability
Catalog Page #  134 

Price $49.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 120
  • Pitch Length 45"
  • Width 1"
1DHR4
128
48"

$51.40 / each

Enter location to check availability
Catalog Page #  134 

Price $51.40 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 128
  • Pitch Length 48"
  • Width 1"
1DHR5
136
51"

$53.25 / each

Enter location to check availability
Catalog Page #  134 

Price $53.25 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 136
  • Pitch Length 51"
  • Width 1"
1DHR6
144
54"

$56.55 / each

Enter location to check availability
Catalog Page #  134 

Price $56.55 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 144
  • Pitch Length 54"
  • Width 1"
1DHR7
160
60"

$61.40 / each

Enter location to check availability
Catalog Page #  134 

Price $61.40 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 160
  • Pitch Length 60"
  • Width 1"
1DHN6
33
12.375"

$21.12 / each

Enter location to check availability
Catalog Page #  134 

Price $21.12 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 33
  • Pitch Length 12.375"
  • Width 1"
1DHN7
40
15"

$23.95 / each

Enter location to check availability
Catalog Page #  134 

Price $23.95 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 40
  • Pitch Length 15"
  • Width 1"
1DHN8
50
18.750"

$26.50 / each

Enter location to check availability
Catalog Page #  134 

Price $26.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 50
  • Pitch Length 18.750"
  • Width 1"
1DHN9
56
21"

$29.05 / each

Enter location to check availability
Catalog Page #  134 

Price $29.05 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 56
  • Pitch Length 21"
  • Width 1"
1DHP1
60
22.5"

$29.90 / each

Enter location to check availability
Catalog Page #  134 

Price $29.90 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 60
  • Pitch Length 22.5"
  • Width 1"
1DHP2
64
24"

$31.65 / each

Enter location to check availability
Catalog Page #  134 

Price $31.65 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 64
  • Pitch Length 24"
  • Width 1"
1DHP3
68
25.5"

$32.45 / each

Enter location to check availability
Catalog Page #  134 

Price $32.45 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 68
  • Pitch Length 25.5"
  • Width 1"
1DHP4
72
27"

$34.10 / each

Enter location to check availability
Catalog Page #  134 

Price $34.10 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 72
  • Pitch Length 27"
  • Width 1"
1DHP5
76
28.5"

$35.00 / each

Enter location to check availability
Catalog Page #  134 

Price $35.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 76
  • Pitch Length 28.5"
  • Width 1"
1DHP6
80
30"

$36.70 / each

Enter location to check availability
Catalog Page #  134 

Price $36.70 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 80
  • Pitch Length 30"
  • Width 1"
1DHP7
86
32.25"

$38.15 / each

Enter location to check availability
Catalog Page #  134 

Price $38.15 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 86
  • Pitch Length 32.25"
  • Width 1"
1DHP8
92
34.5"

$38.40 / each

Enter location to check availability
Catalog Page #  134 

Price $38.40 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 92
  • Pitch Length 34.5"
  • Width 1"
1DHP9
98
36.75"

$41.70 / each

Enter location to check availability
Catalog Page #  134 

Price $41.70 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 98
  • Pitch Length 36.75"
  • Width 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More