Skip Content

 
1" Wide H Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1" Wide H Synchronous Drive Gearbelt

TM

Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type
  • Pitch 1/2" 
  • Width 1" 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $50-$60 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
1DHT8
102
51"

$56.25 / each

Enter location to check availability
Catalog Page #  134 

Price $56.25 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type H
  • Pitch 1/2"
  • Number of Teeth 102
  • Pitch Length 51"
  • Width 1"
1DHT9
108
54"

$59.75 / each

Enter location to check availability
Catalog Page #  134 

Price $59.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type H
  • Pitch 1/2"
  • Number of Teeth 108
  • Pitch Length 54"
  • Width 1"
1DHT6
90
45"

$50.20 / each

Enter location to check availability
Catalog Page #  134 

Price $50.20 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type H
  • Pitch 1/2"
  • Number of Teeth 90
  • Pitch Length 45"
  • Width 1"
1DHT7
96
48"

$54.50 / each

Enter location to check availability
Catalog Page #  134 

Price $54.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type H
  • Pitch 1/2"
  • Number of Teeth 96
  • Pitch Length 48"
  • Width 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More