Skip Content

 
1/2" Wide L Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/2" Wide L Synchronous Drive Gearbelt


Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type
  • Pitch 3/8" 
  • Width 1/2" 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
20 Products
Compare /
Product #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
1DHL8
104
39"

$22.60 / each

Enter location to check availability
Catalog Page #  134 

Price $22.60 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 104
  • Pitch Length 39"
  • Width 1/2"
1DHL9
112
42"

$23.75 / each

Enter location to check availability
Catalog Page #  134 

Price $23.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 112
  • Pitch Length 42"
  • Width 1/2"
1DHN1
120
45"

$25.00 / each

Enter location to check availability
Catalog Page #  134 

Price $25.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 120
  • Pitch Length 45"
  • Width 1/2"
1DHN2
128
48"

$26.30 / each

Enter location to check availability
Catalog Page #  134 

Price $26.30 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 128
  • Pitch Length 48"
  • Width 1/2"
1DHN3
136
51"

$27.15 / each

Enter location to check availability
Catalog Page #  134 

Price $27.15 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 136
  • Pitch Length 51"
  • Width 1/2"
1DHN4
144
54"

$28.60 / each

Enter location to check availability
Catalog Page #  134 

Price $28.60 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 144
  • Pitch Length 54"
  • Width 1/2"
1DHN5
160
60"

$31.15 / each

Enter location to check availability
Catalog Page #  134 

Price $31.15 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 160
  • Pitch Length 60"
  • Width 1/2"
1DHK4
33
12.375"

$11.83 / each

Enter location to check availability
Catalog Page #  134 

Price $11.83 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 33
  • Pitch Length 12.375"
  • Width 1/2"
1DHK5
40
15"

$12.58 / each

Enter location to check availability
Catalog Page #  134 

Price $12.58 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 40
  • Pitch Length 15"
  • Width 1/2"
1DHK6
50
18.750"

$13.30 / each

Enter location to check availability
Catalog Page #  134 

Price $13.30 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 50
  • Pitch Length 18.750"
  • Width 1/2"
1DHK7
56
21"

$14.92 / each

Enter location to check availability
Catalog Page #  134 

Price $14.92 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 56
  • Pitch Length 21"
  • Width 1/2"
1DHK8
60
22.5"

$15.30 / each

Enter location to check availability
Catalog Page #  134 

Price $15.30 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 60
  • Pitch Length 22.5"
  • Width 1/2"
1DHK9
64
24"

$16.09 / each

Enter location to check availability
Catalog Page #  134 

Price $16.09 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 64
  • Pitch Length 24"
  • Width 1/2"
1DHL1
68
25.5"

$16.39 / each

Enter location to check availability
Catalog Page #  134 

Price $16.39 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 68
  • Pitch Length 25.5"
  • Width 1/2"
1DHL2
72
27"

$17.23 / each

Enter location to check availability
Catalog Page #  134 

Price $17.23 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 72
  • Pitch Length 27"
  • Width 1/2"
1DHL3
76
28.5"

$17.62 / each

Enter location to check availability
Catalog Page #  134 

Price $17.62 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 76
  • Pitch Length 28.5"
  • Width 1/2"
1DHL4
80
30"

$18.41 / each

Enter location to check availability
Catalog Page #  134 

Price $18.41 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 80
  • Pitch Length 30"
  • Width 1/2"
1DHL5
86
32.25"

$19.86 / each

Enter location to check availability
Catalog Page #  134 

Price $19.86 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 86
  • Pitch Length 32.25"
  • Width 1/2"
1DHL6
92
34.5"

$20.62 / each

Enter location to check availability
Catalog Page #  134 

Price $20.62 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 92
  • Pitch Length 34.5"
  • Width 1/2"
1DHL7
98
36.75"

$21.35 / each

Enter location to check availability
Catalog Page #  134 

Price $21.35 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type L
  • Pitch 3/8"
  • Number of Teeth 98
  • Pitch Length 36.75"
  • Width 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More