Skip Content

 
First Aid Kit,Unitized,White,16Pcs,25Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Unitized


Technical Specs

  • ItemFirst Aid Kit 
  • Mount TypePortable, Wall Mount 
  • Kit TypeUnitized 
  • ColorWhite 
  • WaterproofNo 
  • Color CodeNo 
  • StandardsOSHA 
Number of Components
Please Select
Case Material
Please Select
Height
Please Select
Width
Please Select
People Served
Please Select
Number of Shelves
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Components
Case Material
Height
Width
People Served
Number of Shelves
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
IT113720
16
Metal
11-1/4"
9"
25
3

$103.60 / each

First Aid Kit,Unitized,White,16Pcs,25Ppl
Catalog Page #  NA

Price $103.60 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeUnitized
  • Number of Components16
  • Case MaterialMetal
  • ColorWhite
  • WaterproofNo
  • Height11-1/4"
  • Width9"
  • Color CodeNo
  • People Served25
  • Number of Shelves3
  • StandardsOSHA
IT113419
25
Plastic
50
4

$192.25 / each

First Aid Kit,Unitized,White,25Pcs,50Ppl
Catalog Page #  NA

Price $192.25 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeUnitized
  • Number of Components25
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofNo
  • Color CodeNo
  • People Served50
  • Number of Shelves4
  • StandardsOSHA