Skip Content

Wireless Weather Station,Basic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Weather Station, Basic

Price $752.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JRH4
  • Mfr. Model # 6152
  • UNSPSC # 41114410
  • Catalog Page # 835
  • Shipping Weight 13.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWireless Weather Station
  • Temp. Range (F)Indoor 32 to 140 Degrees , Outdoor -40 to 150 Degrees
  • Relative Humidity RangeIndoor 10 to 90%, Outdoor 0 to 100%
  • Wind Velocity2 to 180 mph
  • Rain Fall0 to 99.99", accuracy +/-4%
  • Special FeaturesOnscreen Graphing
  • Temp. Range (C)Indoor 0 to 60 Degrees , Outdoor -40 to 65 Degrees
  • Dew PointYes
  • Wind DirectionYes
  • Wind ChillYes
  • Heat IndexYes
  • Barometric Pressure26 to 32 InHg (880 to 1080 mbar)
  • AlarmsYes
  • DisplayTransflective LCD with Backlight
  • Power SourceOutside Sensors Solar Powered with Backup Battery, Console Powered by (3) C Batteries (not included) or AC Power
  • IncludesIntegrated Sensor Suite (Contains a Rain Collector, Temperature Sensor, Humidity Sensor and Anemometer), Display Console and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, each includes display console and sensor array with rain collector, temperature and humidity sensors, and anemometer. If you need further assistance, please contact us at 800-Grainger.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-03T20:18:00.947-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JRH4, prod, sort_default
1 of 1
  • 2015-05-03T20:18:00.951-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JRH4, prod, sort_default
1 of 1