Skip Content

Fire Fighting Pump,5 1/2 HP,Honda Engine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fire Fighting Pump, 5 1/2 HP, Honda Engine

Price $2,018.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CJE6
  • Mfr. Model # 5255H
  • UNSPSC # 30222058
  • Catalog Page # 3285
  • Shipping Weight 55.0 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Pressure
Twin aluminum impeller design provides significant pressure not found in other portable pumps. 3-way discharge port is capable of multiple hose hookups. Includes self-priming port and low-oil protection sensor. Designed for light-duty applications in firefighting, water transfer, irrigation, spraying, and more.
Portable Firefighting Pumps
• Noncorrosive aluminum pump casing Integrated carrying handles 4-cycle engines meet California emission codes

View More

Technical Specs

  • Item High Pressure Fire Fighting Pump
  • HP 5-1/2
  • Engine/Motor Type Honda
  • Engine Size 163cc
  • Base Material Aluminum
  • Casing Aluminum
  • Max. Operating PSI 129
  • Impeller Material Aluminum
  • Number of Impellers 2
  • Fuel Tank Capacity 3.6 Liter
  • Self-Priming Yes
  • Seal Type Mechanical
  • Start Manual
  • Discharge Two 1" and One 1-1/2" NPT
  • Suction Single 1-1/2" NPT
  • GPM @ 15 PSI 95
  • GPM @ 40 PSI 78
  • GPM @ 60 PSI 60
  • GPM @ 80 PSI 46
  • GPM of Water @ 95 PSI 33
  • Length (In.) 20-1/4
  • Height (In.) 15-3/8
  • Width (In.) 15-1/4
  • Standards Meets California Emission Codes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.